V4ICW - 4 Ic New Construction Housing

Juno

  • $34.10 (Each)
  • $34.10 (Each)

  • $204.60 (Per 6)

In-Stock: 2 available locally (Lawton, OK) (change location)
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
V4ICW
Manufacturer
Juno
Manufacturer's Part Number
V4ICW
Description
4 Ic New Construction Housing
This Ic Air-Loc Housing Has A Floating Medium Base Porcelain Socket With Nickel-Plated Copper Screw Shell. It Is Shipped With A Socket Cap to Protect Against Paint Overspray. The Air-Loc Housing Stops Infiltration and Exfiltration Of Air, Reducing Heating and Cooling Costs.
Slang Terms

Suggest a New Term
Categories
Halogen & Quartz Architectural - Halogen & Quartz Recessed Arch Mark as Incorrect
Suggest a New Category
Classification
Incandescent Fixtures - Recessed
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209272058 / 00661209272058
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.10 (Each)
Standard Packaging
$204.60 (Per 6)
Stock Availability
Lawton
2 (Check another store)
Oklahoma City
22
All Stores
191
Resources
Images
 
 
V4ICW - Small Image
 
V4ICW - Large Image
Attachments
 
 
V4ICW - Specification Sheet
Brochures
 
 
V4ICW - Brochure
Other Links
 
 
V4ICW - Other
 
V4ICW - Other
 
V4ICW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Width
12
Length
14
Height
8
Descriptions
Description
4IN LT FX HOUSING
Product Type
Housing
extra long description
LITH V4IC W VuLite 4IN IC New Const
Long Description
This IC Air-Loc Housing has a floating medium base porcelain socket with nickel-plated copper screw shell. It is shipped with a socket cap to protect against paint overspray. The Air-Loc housing stops infiltration and exfiltration of air, reducing heating and cooling costs.
Construction
New Construction
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
V4ICW
Brand
JUNO
GTIN
00661209272058
UPC
661209272058
Trade Size
aperture size
4 in
Packaging
Weight
4
Weight per each
2.65
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cUL,UL
Application
Education,Government,Hospitality,House of Worship,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 191

Location search:

Greater Oklahoma City Area

Location Stock Available
Edmond
19 View Store
Lawton
2 View Store
Oklahoma City
22 View Store

Distribution Centers

Location Stock Available
San Antonio RDC
148 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat