11063W - Katapult Wire Stripper/Cutter For Solid/Stranded

Klein Tools

  • $37.69 (Each)
  • $37.69 (Each)

  • $113.07 (Per 3)

In-Stock: 1 available locally (Sulphur, LA) (change location)
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
11063W
Manufacturer
Klein Tools
Manufacturer's Part Number
11063W
Description
Katapult Wire Stripper/Cutter For Solid/Stranded
Wire Stripper/Cutter, Cast Alloy Material, Blue or Black Handle Color, 6-19/32 In Overall Length, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644420016 / 00092644420016
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.69 (Each)
Standard Packaging
$113.07 (Per 3)
Stock Availability
Sulphur
1 (Check another store)
Alexandria
3
All Stores
52
Resources
Images
 
 
11063W - Small Image
 
11063W - Large Image
 
11063W - Large Image
 
11063W - Video
360 Images
 
 
11063W - 360 Image
Attachments
 
 
11063W - Specification Sheet
Other Links
 
 
11063W - Other
 
11063W - Other
 
11063W - Other
 
11063W - Other
 
11063W - Other
 
11063W - Other
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
Cast Alloy
Material, Color, and Finish
Handle Color
Blue or Black
Dimensions and Weight
Overall Length
6-19/32 in;167.5 mm
Descriptions
Product Type
Wire Stripper/Cutter
Long Description
Wire Stripper/Cutter, Cast Alloy Material, Blue or Black Handle Color, 6-19/32 in Overall Length, 0.75 lb
Features
Klein Tools' popular Katapult(R) tool is now a stripper and cutter, too. Use the built-in cutting hole to cleanly cut 8-20 AWG solid and 10-22 AWG stranded wire, while the stripping head allows you to easily grip and strip just by squeezing the handle. Made of cast alloy with a heavy-duty Ecoat finish for corrosion resistance and durability.
Short Description
Wire Stripper/Cutter, 6-19/32 in
extra long description
KLEIN 11063W Katapult® Wire Strippe
Description
KATAPULT WIRE STRIPPER/CUTTER FOR SOLID/STRANDED
Additional Information
package quantity
1 CT;3 PK
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11063W
GTIN
00092644420016
UPC
092644420016
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.75 lb;0.34 kg
Weight per each
0.75
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 11063W.
Jump To:

Cross Referenced

These items are similar to 11063W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1935 Greenlee 00783310376002
45-092 Ideal Industries 783250450923
11062 Klein Tools 00092644740725
11063W Klein Tools 00092644420016
1221180 KNIPEX Tools n/a

* All prices subject to change.

Begin Live Chat