2006 - Large Crimping Tool With Compound-Action

Klein Tools

  • $352.89 (Each)
  • $352.89 (Each)

In-Stock: 1 available locally (Texarkana, TX) (change location)
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
2006
Manufacturer
Klein Tools
Manufacturer's Part Number
2006
Description
Large Crimping Tool With Compound-Action
Crimping Tool, #6 to 4/0 Awg (Battery Lugs and Terminals) Crimping Capacity, Red Handle Color, Ultra-Comfortable Hand Grip Handle, 19-1/2 In Overall Length, 3.8 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644742163 / 00092644742163
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.89 (Each)
Stock Availability
Texarkana
1 (Check another store)
All Stores
30
Resources
Images
 
 
2006 - Small Image
 
2006 - Large Image
 
2006 - Large Image
 
2006 - Large Image
 
2006 - Large Image
 
2006 - Video
360 Images
 
 
2006 - 360 Image
Attachments
 
 
2006 - Specification Sheet
Other Links
 
 
2006 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
19-1/2 in;495.3 mm
Descriptions
Product Type
Crimping Tool
Long Description
Crimping Tool, #6 to 4/0 AWG (Battery Lugs and Terminals) Crimping Capacity, Red Handle Color, Ultra-comfortable hand grip Handle, 19-1/2 in Overall Length, 3.8 lb
Features
Use this tool to crimp 6 - 4/0 AWG lugs and terminals. High-leverage handles and compound-action mechanism offer superior mechanical advantage. Ultra-comfortable hand grips for easy use and minimal fatigue. Adjustment screw allows user to control crimp depth.
Short Description
Crimping Tool, 19-1/2 in, Red Handle
Special Features
All-in-One,Integral Crimp Nest;No Removable Parts or Rotating Dies;High-Leverage Handles and Compound-Action Mechanism for Superior Mechanical Advantage;Adjustment Screw Allows User to Control Crimp Depth
extra long description
KLEIN 2006 Large Crimp Tool Compoun
Description
LARGE CRIMPING TOOL WITH COMPOUND-ACTION
Additional Information
crimping capacity
#6 to 4/0 AWG (Battery Lugs and Terminals)
Handle Type
Ultra-comfortable hand grip
Made in USA
yes
package quantity
1 ct
jaw thickness
0.5 (1.3 cm)Jaw Width1.156 (2.9 cm)
knife length
0.625 (1.6 cm)MaterialSteelNose TypeSquareOverall Length9.13 (23.2 cm)
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2006
GTIN
00092644742163
UPC
092644742163
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ironworker's Pliers
Packaging
Weight
3.8 lb;1.7 kg
Weight per each
3.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat