32559 - Multi-Bit Screwdriver/Nut Driver, 6-In-1

Klein Tools

  • $19.14 (Each)
  • $19.14 (Each)

  • $114.84 (Per 6)

In-Stock: 2 available locally (Carlsbad, NM) ( change location)
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
32559
Manufacturer
Klein Tools
Manufacturer's Part Number
32559
Description
Multi-Bit Screwdriver/Nut Driver, 6-In-1
Extended Reach Multi Bit Screwdriver, Rubber Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 In(6.4 MM), 3/16 In (4.8 MM) (Slotted Bits) Tip Size, 9-7/64 In Overall Length, 1/4 In;5/16 In Drive Size, 4-7/64 In Shank Length, 0.41LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325595 / 00092644325595
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.14 (Each)
Standard Packaging
$114.84 (Per 6)
Stock Availability
Carlsbad
2 (Check another store)
Lubbock
9
All Stores
306
Resources
Images
 
 
32559 - Large Image
 
32559 - Small Image
 
32559 - Large Image
 
32559 - Large Image
 
32559 - Large Image
 
32559 - Large Image
 
32559 - Large Image
 
32559 - Large Image
 
32559 - Large Image
 
32559 - Video
Specifications Sheets
 
 
32559 - Specification Sheet
360 Images
 
 
32559 - 360 Image
Attachments
 
 
32559 - Specification Sheet
Other Links
 
 
32559 - Other
 
32559 - Other
 
32559 - Other
 
32559 - Other
 
32559 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Color
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
9-7/64 in;231.4 mm
Descriptions
Product Type
Multi-Bit Screwdriver and Nut Driver
Long Description
Extended Reach Multi Bit Screwdriver, Rubber Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 in(6.4 mm), 3/16 in (4.8 mm) (Slotted Bits) Tip Size, 9-7/64 in Overall Length, 1/4 in;5/16 in Drive Size, 4-7/64 in Shank Length, 0.41lb
Features
Our extended-reach multi-bit screwdrivers and nut drivers provide longer reach than traditional Klein multi-bit drivers for multiple common bits. The extra-long shafts also feature a small diameter for a more comfortable fit in tight spaces. Cushion-Grip handles provide superior torque and comfort.
Short Description
Extended Reach Multi Bit Screwdriver, Rubber
extra long description
KLEIN 32559 Multi Bit Screwdriver,
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 6-IN-1
Additional Information
Tip Size
#1, #2 (Phillips Bits);1/4 in(6.4 mm), 3/16 in (4.8 mm) (Slotted Bits)
Drive Size
1/4 in;5/16 in
Shank Length
4-7/64 in;104.4 mm
media
Yes
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32559
GTIN
00092644325595
UPC
092644325595
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.41lb;0.19 kg
Weight per each
0.41
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 306

Location search:

* All prices subject to change.

Begin Live Chat