32931 - 3-In-1 Impact Rated Flip Socket Set

Klein Tools

  • $11.02 (Each)
  • $11.02 (Each)

  • $66.12 (Per 6)

In-Stock: 2 available locally (Newnan, GA) (change location)
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
32931
Manufacturer
Klein Tools
Manufacturer's Part Number
32931
Description
3-In-1 Impact Rated Flip Socket Set
The 3-In-1 Impact Rated Flip Socket Set Provides 2 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature In One Tool. The Versatility Provided Allows For Convenient Swapping Between Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644329319 / 00092644329319
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.02 (Each)
Standard Packaging
$66.12 (Per 6)
Stock Availability
Newnan
2 (Check another store)
Atlanta
1
All Stores
96
Resources
Images
 
 
32931 - Large Image
 
32931 - Small Image
 
32931 - Large Image
 
32931 - Large Image
 
32931 - Large Image
Attachments
 
 
32931 - Specification Sheet
Other Links
 
 
32931 - Other
 
32931 - Other
 
32931 - Other
 
32931 - Other
 
32931 - Other
 
32931 - Other
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
Steel Alloy
Material, Color, and Finish
Finish
Manganese Phosphate
Dimensions and Weight
Overall Length
0.5 (1.3 cm)
Descriptions
Product Type
3-In-1 Impact Rated Flip Socket Set
extra long description
KLEIN 32931 3-in-1 Impact Rated Fli
Long Description
The 3-in-1 Impact Rated Flip Socket Set provides 2 Hex nut driver sizes and a 1/4-Inch bit holding feature in one tool. The versatility provided allows for convenient swapping between common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact rated, making it an essential tool for the toughest driving applications.
Special Features
1/4 Bit Holding, Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet
Description
3-IN-1 IMPACT RATED FLIP SOCKET SET
Additional Information
included
(1) Flip Socket, 1/4 Deep Bit Holding Feature
Overall Width
0.5 (1.3 cm)
Drive Size
1/4
Number of Pieces
2
Overall Height
2.27 (5.8 cm)
Number of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32931
GTIN
00092644329319
UPC
092644329319
Taxonomies, Classifications, and Categories
Type
Flip Socket
Packaging
Weight
0.96 oz (27 g)
Weight per each
0.08
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat