32944 - Flip Socket Hex Shaft Replacement Parts, 4PK

Klein Tools

  • $22.04 (Each)
  • $22.04 (Each)

  • $132.24 (Per 6)

In-Stock: 2 available locally (Rome, GA) (change location)
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
32944
Manufacturer
Klein Tools
Manufacturer's Part Number
32944
Description
Flip Socket Hex Shaft Replacement Parts, 4PK
The 4-Pack Flip Socket Replacement Shafts Come In A Variety Of Sizes and Are Compatible With Klein'S Flip Sockets (Sockets Not Included). Shafts Quickly Attach to An Impact Driver or Our 1/4-Inch Quick-Connect Handles Driver and Handles Sold Separately. Each Piece Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111704 - Sockets
UPC/GTIN
092644328633 / 00092644328633
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.04 (Each)
Standard Packaging
$132.24 (Per 6)
Stock Availability
Rome
2 (Check another store)
Atlanta
2
All Stores
95
Resources
Images
 
 
32944 - Small Image
 
32944 - Large Image
 
32944 - Large Image
 
32944 - Large Image
Attachments
 
 
32944 - Specification Sheet
Other Links
 
 
32944 - Other
 
32944 - Other
 
32944 - Other
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
Steel
Dimensions and Weight
Overall Length
0.28
Descriptions
Product Type
Replacement Hex Shaft, 4-Pack
extra long description
KLEIN 32944 Replacement Hex Shaft,
Long Description
The 4-Pack Flip Socket Replacement Shafts come in a variety of sizes and are compatible with Klein's flip sockets (sockets not included). Shafts quickly attach to an impact driver or our 1/4-Inch quick-connect handles driver and handles sold separately. Each piece is impact rated, making it an essential tool for the toughest driving applications.
Special Features
Impact Rated
Description
FLIP SOCKET HEX SHAFT REPLACEMENT PARTS, 4PK
Additional Information
Overall Width
0.32" (0.8 cm)
included
2", 3.5", 5", 6.5" Hex Shafts
Number of Pieces
4
Overall Height
6.6" (16.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32944
GTIN
00092644328633
UPC
092644328633
Taxonomies, Classifications, and Categories
Type
Replacement Part
Packaging
Weight
4 oz (113 g)
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fastening;Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat