44218 - Cable Skinning Utility Knife W/ Replaceable Blade

Klein Tools

  • $31.57 (Each)
  • $31.57 (Each)

  • $189.42 (Per 6)

In-Stock: 5 available locally (Austin RDC, TX) ( change location)
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
44218
Manufacturer
Klein Tools
Manufacturer's Part Number
44218
Description
Cable Skinning Utility Knife W/ Replaceable Blade
Cable Skinning Utility Knife, 440A Stainless Steel Blade Material, 2.5 In Blade Length, Orange;Black, 7.797 In Overall Length, 5.8 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644442186 / 00092644442186
Weight per unit
0.356 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.57 (Each)
Standard Packaging
$189.42 (Per 6)
Stock Availability
Austin RDC
5 (Check another store)
All Stores
295
Resources
Images
 
 
44218 - Small Image
 
44218 - Large Image
 
44218 - Large Image
 
44218 - Large Image
 
44218 - Large Image
 
44218 - Large Image
 
44218 - Large Image
 
44218 - Large Image
 
44218 - Large Image
 
44218 - Large Image
 
44218 - Video
Specifications Sheets
 
 
44218 - Specification Sheet
360 Images
 
 
44218 - 360 Image
Attachments
 
 
44218 - Specification Sheet
Other Links
 
 
44218 - Other
 
44218 - Other
 
44218 - Other
 
44218 - Other
 
44218 - Other
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
Orange;Black
Blade Material
440A Stainless Steel
Handle Color
Orange/Black
Dimensions and Weight
Overall Length
7.797 in;198 mm
Descriptions
extra long description
KLEIN 44218 Cable Skinning Utility
Long Description
Cable Skinning Utility Knife, 440A Stainless Steel Blade Material, 2.5 in Blade Length, Orange;Black, 7.797 in Overall Length, 5.8 oz
Features
Cable skinning is very damaging to blades, so protect your personal pocket knife and stop wasting time sharpening the blade. Klein's new folding Cable Skinning Utility Knife has a replaceable hawkbill blade. After a long session of cable skinning, just replace the blade and get back to work.
Short Description
Cable Skinning Utility Knife, 440A Stainless Steel, Orange;Black
Product Type
Cable Skinning Utility Knife
Description
CABLE SKINNING UTILITY KNIFE W/ REPLACEABLE BLADE
Special Features
Replaceable Blade Knife
Additional Information
Blade Length
2.5 in;63.5 mm
media
Yes
Handle Length
4.75" (12.1 cm)
blade type
Hawkbill
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44218
GTIN
00092644442186
UPC
092644442186
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.8 oz;164 g
Weight per each
0.356
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 295

Location search:

* All prices subject to change.

Begin Live Chat