44219 - Replacement Hawkbill Blade For 44218 3PK

Klein Tools

  • $20.34 (Each)
  • $20.34 (Each)

  • $122.04 (Per 6)

In-Stock: 2 available locally (Stafford, TX) (change location)
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
44219
Manufacturer
Klein Tools
Manufacturer's Part Number
44219
Description
Replacement Hawkbill Blade For 44218 3PK
Replacement Blade, 440A Stainless Steel, 2.5 In Blade Length, 3-1/4 In Overall Length, 0.5 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644442193 / 00092644442193
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.34 (Each)
Standard Packaging
$122.04 (Per 6)
Stock Availability
Stafford
2 (Check another store)
Houston RDC
4
All Stores
309
Resources
Images
 
 
44219 - Small Image
 
44219 - Large Image
 
44219 - Large Image
 
44219 - Large Image
 
44219 - Large Image
 
44219 - Large Image
 
44219 - Video
360 Images
 
 
44219 - 360 Image
Attachments
 
 
44219 - Specification Sheet
Other Links
 
 
44219 - Other
 
44219 - Other
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
440A Stainless Steel
Dimensions and Weight
Overall Length
3-1/4 in;82.6 mm
Descriptions
extra long description
KLEIN 44219 Hawkbill Replacement Bl
Product Type
Replacement Blade
Long Description
Replacement Blade, 440A Stainless Steel, 2.5 in Blade Length, 3-1/4 in Overall Length, 0.5 oz
Features
Easily replace used blades with Klein's Replacement Blades exclusively designed for the Cable Skinning Utility Knife Cat. No. 44218.
Short Description
Replacement Blade, 440A Stainless Steel
Description
REPLACEMENT HAWKBILL BLADE FOR 44218 3PK
Additional Information
for use with
Cable Skinning Utility Knife (44218)
Blade Length
2.5 in;63.5 mm
media
Yes
package quantity
3
blade type
Hawkbill
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44219
GTIN
00092644442193
UPC
092644442193
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.5 oz;14.1 g
Weight per each
0.031
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 309

Location search:

* All prices subject to change.

Begin Live Chat