53732SEN - Knockout Punch Set With Wrench

Klein Tools

  • $388.56 (Each)
  • $388.56 (Each)

In-Stock: 2 available locally (Deer Park, TX) (change location)
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
53732SEN
Manufacturer
Klein Tools
Manufacturer's Part Number
53732SEN
Description
Knockout Punch Set With Wrench
Knockout Punch Set With Wrench, 10 Ga Material Cutting Capacity, 15 Pieces, 9.0 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
092644537509 / 00092644537509
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.56 (Each)
Stock Availability
Deer Park
2 (Check another store)
All Stores
143
Resources
Images
 
 
53732SEN - Small Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Large Image
 
53732SEN - Video
Specifications Sheets
 
 
53732SEN - Specification Sheet
360 Images
 
 
53732SEN - 360 Image
Attachments
 
 
53732SEN - Specification Sheet
Other Links
 
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
 
53732SEN - Other
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
Knockout Punch Set With Wrench
Special Features
Cutting Capacity 10 Gauge Mild Steel;Also Cuts Aluminum, Fiberglass and Plastic.
Long Description
Knockout Punch Set With Wrench, 10 ga Material Cutting Capacity, 15 Pieces, 9.0 lb
Features
The Klein Knockout Punch Set comes with everything you need to make holes for conduit. The kit punches holes cleanly and accurately with a cutting capacity of 10 gauge mild steel, aluminum, fiberglass and plastic. It also splits slugs for easy removal.
Short Description
Knockout Punch Set With Wrench, Aluminum
extra long description
KLEIN 53732SEN Knockout Punch Set w
Description
KNOCKOUT PUNCH SET WITH WRENCH
Additional Information
includes
Six Different Size Knockout Punches and Dies, Two Draw Studs and Ratcheting Box End Wrench
Material Cutting Capacity
10 ga
cutting material
Aluminum;Fiberglass;Plastic
Punch Type
Knockout
Number of Pieces
15
included
Six Different Size Knockout Punches and Dies, Two Draw Studs and Ratcheting Box End Wrench
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
53732SEN
GTIN
00092644537509
UPC
092644537509
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Knockout Punch with Wrench
Packaging
Weight
9.0 lb;4.08 kg
Weight per each
9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 143

Location search:

* All prices subject to change.

Begin Live Chat