6337INS - Insulated Screwdriver, #3 Phillips, 7" Shank

Klein Tools

  • $35.39 (Each)
  • $35.39 (Each)

  • $212.34 (Per 6)
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
6337INS
Manufacturer
Klein Tools
Manufacturer's Part Number
6337INS
Description
Insulated Screwdriver, #3 Phillips, 7" Shank
Protect Yourself When Working Near An Energized Source. Clearly Marked With The Official 1000-Volt Rating Symbol, Klein Insulated Tools Exceed IEC 60900 and Astm F1505 Standards For Insulated Tools. 2 Layers Of Insulation Provide Protection Against Electric Shock. Built to Handle The Tough Jobs With Ease.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644853357 / 00092644853357
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.39 (Each)
Standard Packaging
$212.34 (Per 6)
Resources
Images
 
 
6337INS - Large Image
 
6337INS - Small Image
 
6337INS - Large Image
Other Links
 
 
6337INS - Other
 
6337INS - Other
Attachments
 
 
6337INS - Specification Sheet
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
12.375" (31.4 cm)
Descriptions
extra long description
KLEIN 6337INS Screwdriver, Insul, #
Features
Protect yourself when working near an energized source. Clearly marked with the official 1000-Volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. 2 layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Description
INSULATED SCREWDRIVER, #3 PHILLIPS, 7" SHANK
Product Type
Screwdriver, Insul, #3 PH, 7" L
Long Description
Protect yourself when working near an energized source. Clearly marked with the official 1000-Volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. 2 layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
Tip Size
#3
Shank Length
7" (17.8 cm)
tip type
Phillips
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
6337INS
GTIN
00092644853357
UPC
092644853357
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat