83226 - Lineman'S Claw Milled Hammer

Klein Tools

  • $65.95 (Each)
  • $65.95 (Each)

  • $263.80 (Per 4)

In-Stock: 1 available locally (Little Rock, AR) (change location)
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
83226
Manufacturer
Klein Tools
Manufacturer's Part Number
832-26
Description
Lineman'S Claw Milled Hammer
The Lineman'S Claw Milled Hammer Is Used to Install Staples and Lag Bolts On Utility Poles. The Tool Is Well Balanced to Effectively Withstand Off-Center Hits. Features A Lightweight, Yet Solid 26-Ounce Head Weight. Bright Orange Handle Makes It Easy to Find In The Bag or Bucket.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810039 / 00092644810039
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.95 (Each)
Standard Packaging
$263.80 (Per 4)
Stock Availability
Little Rock
1 (Check another store)
All Stores
10
Resources
Images
 
 
83226 - Small Image
 
83226 - Large Image
 
83226 - Large Image
 
83226 - Large Image
 
83226 - Large Image
 
83226 - Large Image
 
83226 - Large Image
 
83226 - Large Image
 
83226 - Large Image
 
83226 - Video
360 Images
 
 
83226 - 360 Image
Attachments
 
 
83226 - Specification Sheet
Other Links
 
 
83226 - Other
 
83226 - Other
 
83226 - Other
 
83226 - Other
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
Steel and Fiberglass
Material, Color, and Finish
Handle Material
Fiberglass
Handle Color
ORANGE
Head Material
STEEL
Dimensions and Weight
Length
14.84
Descriptions
extra long description
KLEIN 832-26 Lineman's Claw Milled
Features
The Lineman's Claw Milled Hammer is used to install staples and lag bolts on utility poles. The tool is well balanced to effectively withstand off-center hits. Features a lightweight, yet solid 26-Ounce head weight. Bright orange handle makes it easy to find in the bag or bucket.
Product Type
Lineman'S Claw Milled Hammer
Description
LINEMAN'S CLAW MILLED HAMMER
Long Description
The Lineman's Claw Milled Hammer is used to install staples and lag bolts on utility poles. The tool is well balanced to effectively withstand off-center hits. Features a lightweight, yet solid 26-Ounce head weight. Bright orange handle makes it easy to find in the bag or bucket.
Special Features
Milled Face
Additional Information
media
Yes
Overall Width
1.4" (3.5 cm)
Handle Length
13" (36 cm)
Overall Height
5.4" (13.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
832-26
GTIN
00092644810039
UPC
092644810039
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
HAMMER
Packaging
Weight
2.3 lb (1 kg)
Weight per each
2.3
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ASME B107.400
Application
Hammering and Demolition
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
1 View Store

Distribution Centers

Location Stock Available
Abilene
5 View Store
Denver
2 View Store

A-L

Location Stock Available
Fort Collins
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat