93LCLS - Self-Leveling RD Cross-Line Level W/ Red Plumb

Klein Tools

  • $219.91 (Each)
  • $219.91 (Each)

  • $1,319.46 (Per 6)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)
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
93LCLS
Manufacturer
Klein Tools
Manufacturer's Part Number
93LCLS
Description
Self-Leveling RD Cross-Line Level W/ Red Plumb
Self-Leveling Cross-Line Laser Level and Plumb Spot, Neodymium Alloy Material, 3 X 1.5V AA Alkaline Battery, 2.6 In Overall Length, 5.3 In Overall Width, 5 In Overall Depth, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644930027 / 00092644930027
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.91 (Each)
Standard Packaging
$1,319.46 (Per 6)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
76
Resources
Images
 
 
93LCLS - Small Image
 
93LCLS - Small Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Video
Specifications Sheets
 
 
93LCLS - Specification Sheet
360 Images
 
 
93LCLS - 360 Image
Attachments
 
 
93LCLS - Specification Sheet
Other Links
 
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
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
Neodymium Alloy
Dimensions and Weight
Overall Length
2.6 in;66 mm
Descriptions
Product Type
Self-Leveling Cross-Line Laser Level and Plumb Spot
Laser Level And Plumb Spot
Short Description
Laser Level and Plumb Spot, Neodymium Alloy
Special Features
Laser:630-680nm
Long Description
Self-Leveling Cross-Line Laser Level and Plumb Spot, Neodymium Alloy Material, 3 x 1.5V AA Alkaline Battery, 2.6 in Overall Length, 5.3 in Overall Width, 5 in Overall Depth, 1.6 lb
Features
The Klein Tools Self-Leveling Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable pendulum self-leveling system with clear, bright laser level lines, and a 90-degree vertical plumb spot feature. Equipped with an integrated magnetic mount and an additional versatile ceiling clip mount, Klein’s cross-line level enables a multitude of alignment and layout applications.
Description
SELF-LEVELING RD CROSS-LINE LEVEL W/ RED PLUMB
extra long description
KLEIN 93LCLS Self-Level Cross-Line
Additional Information
Battery Type
3 x 1.5V AA Alkaline
Overall Width
5.3 in;134.6 mm
Overall Depth
5 in;127 mm
includes
Hard Carrying Case
media
Yes
Accuracy
±3/32" per 33' (±2 mm per 10 m) Vertical & Horizontal Beams, ±1/8" per 33' (±3 mm per 10 m) Plumb Up Spot, ±5/32" per 33' (±4 mm per 10 m) Plumb Down Spot
included
3 x AA 1.5V Alkaline Batteries;Hard Carrying Case;Instruction Manual;Laser Level;Mounting Clamp
Overall Height
5" (12.7 cm)
Manufacturer Information
Manufacturers Part Number
93LCLS
Brand
Klein Tools
GTIN
00092644930027
UPC
092644930027
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Self-Leveling Laser Level
Packaging
Weight
1.6 lb;0.7 kg
Weight per each
1.57
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 93LCLS.
Jump To:

Similar Items

Similar items are close alternatives to 93LCLS, though they may not be 100% alike.

The Klein Tools Self-Leveling Cross-Line Laser Level Is A High-Performance Laser...
  • Our Part #: 93LCL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 93LCL
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
93LCL - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lower Cost Alternatives

These alternatives to 93LCLS are priced for value and offer basic funtionality.

The Klein Tools Self-Leveling Cross-Line Laser Level Is A High-Performance Laser...
  • Our Part #: 93LCL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 93LCL
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
93LCL - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat