D50410B - Quick-Adjust Klaw Pump Pliers, 10"

Klein Tools

  • $57.21 (Each)
  • $57.21 (Each)

  • $343.26 (Per 6)

In-Stock: 2 available locally (Charlotte, NC) ( change location)
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
D50410B
Manufacturer
Klein Tools
Manufacturer's Part Number
D504-10B
Description
Quick-Adjust Klaw Pump Pliers, 10"
Quick-Adiust Klaw Pump Piler, 2-1/8 In Cutting Capacity, Yellow (Handle), Plastic Dipped (Handle), 10-1/8 In Overall Length, 0.79 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644730474 / 00092644730474
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.21 (Each)
Standard Packaging
$343.26 (Per 6)
Stock Availability
Charlotte
2 (Check another store)
All Stores
114
Resources
Images
 
 
D50410B - Large Image
 
D50410B - Small Image
 
D50410B - Small Image
 
D50410B - Large Image
 
D50410B - Large Image
 
D50410B - Video
360 Images
 
 
D50410B - 360 Image
Attachments
 
 
D50410B - Specification Sheet
Other Links
 
 
D50410B - Other
 
D50410B - Other
 
D50410B - Other
 
D50410B - Other
 
D50410B - Other
 
D50410B - Other
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
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
10-1/8 in;257 mm
Descriptions
Long Description
Quick-Adiust Klaw Pump Piler, 2-1/8 in Cutting Capacity, Yellow (Handle), Plastic Dipped (Handle), 10-1/8 in Overall Length, 0.79 lb
Features
Get a better grip on the job at hand with Klein Tools Klaw(TM) Pump Pliers. Push button and quick-ratchet feature allows for fast and easy adjustment to any position. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort. They feature a groove near the jaw tip designed especially for holding nails.
Short Description
Quick-Adiust Klaw Pump Piler, Yellow Handle
Product Type
Quick-Adjust Klaw Pump Piler
extra long description
KLEIN D504-10B 10" Quick-Adjust Kla
Description
QUICK-ADJUST KLAW PUMP PLIERS, 10"
Additional Information
Cutting Capacity
2-1/8 in;54 mm
media
Yes
Manufacturer Information
Manufacturers Part Number
D504-10B
Brand
Klein Tools
GTIN
00092644730474
UPC
092644730474
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.79 lb;0.36 kg
Weight per each
0.79
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D50410B.
Jump To:

Similar Items

Similar items are close alternatives to D50410B, though they may not be 100% alike.

Quick-Adjust Klaw™ Pump Pliers, 12-Inch
  • MFR Part #: D504-12B
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($407.64) ·
D50412B - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$67.94

Each

QTY:
Each
Add
Classic Klaw Pump Piler, Chrome Vanadium Steel Blade Material, 2-1/8 In Cutting ...
  • MFR Part #: D504-10
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($237.84) ·
D50410 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$39.64

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat