J2038N - Pliers, Needle Nose Side-Cutters, Stripping, 8"

Klein Tools

  • $50.19 (Each)
  • $50.19 (Each)

  • $301.14 (Per 6)

In-Stock: 2 available locally (Galveston, TX) (change location)
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
J2038N
Manufacturer
Klein Tools
Manufacturer's Part Number
J203-8N
Description
Pliers, Needle Nose Side-Cutters, Stripping, 8"
Long Nose Plier, 5/8 In Blade Length, Journeyman Handle Material, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 0.64 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644721120 / 00092644721120
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.19 (Each)
Standard Packaging
$301.14 (Per 6)
Stock Availability
Galveston
2 (Check another store)
Deer Park
7
All Stores
327
Resources
Images
 
 
J2038N - Small Image
 
J2038N - Large Image
 
J2038N - Large Image
 
J2038N - Video
360 Images
 
 
J2038N - 360 Image
Attachments
 
 
J2038N - Specification Sheet
Other Links
 
 
J2038N - Other
 
J2038N - Other
 
J2038N - Other
 
J2038N - Other
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
Steel
Material, Color, and Finish
Color
Yellow;Black (Handle)
Finish
Journeyman (Handle)
Handle Material
Journeyman
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
8-9/16 in;217.5 mm
Descriptions
Product Type
Long Nose Plier
Long Nose Pliers Side Cutting
Long Nose Side Cut Plier
Long Description
Long Nose Plier, 5/8 in Blade Length, Journeyman Handle Material, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 0.64 lb
Features
These side-cutting long-nose pliers strip 12 AWG solid insulated wire. The slim head makes working in confined areas much easier while the extended handles provide added reach and leverage. Innovative dual material Journeyman(TM) grips are more comfortable and last longer than other handles. The heavy-duty design allows for easier, more comfortable cutting.
Short Description
Long Nose Pliers, Journeyman
Special Features
Klein Tools Specializes In Making Some Of The World's Finest Pliers. These Side-Cutting Long-Nose Pliers Have A Heavier Design For Greater Cutting Power. The Extended Handles Provide Added Reach and Leverage.
extra long description
KLEIN J203-8N Long Nose Pliers Side
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, STRIPPING, 8"
Additional Information
Blade Length
5/8 in;15.9 mm (Knief Length)
Jaw Length
2-5/16 in;58.7 mm
Jaw Width
1 in;25.4 mm
Made in USA
yes
media
Yes
Point Diameter
0.125" (0.32 cm)
jaw thickness
0.5" (1.3 cm)
knife length
0.693" (1.8 cm)
Handle Length
4.45" (11.3 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J203-8N
GTIN
00092644721120
UPC
092644721120
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Pliers
Packaging
Weight
0.64 lb;0.29 kg
Weight per each
0.64
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Strips 12 AWG Wires
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 327

Location search:
These alternate items can be purchased instead of J2038N.
Jump To:

Similar Items

Similar items are close alternatives to J2038N, though they may not be 100% alike.

Long Nose Side Cut Wire Stripping Plier, 5/8 In Blade Length, Plastic Dipped Ste...
  • Our Part #: D2038N
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D203-8N
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($238.02) ·
D2038N - Klein Tools

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.67

Each

QTY:
Each
Add
Long Nose Plier, 5/8 In Blade Length, Yellow/Black (Handle), Journeyman (Handle)...
  • Our Part #: J2038
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J203-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($296.58) ·
J2038 - Klein Tools

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.43

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to J2038N are priced for value and offer basic funtionality.

Long Nose Side Cut Wire Stripping Plier, 5/8 In Blade Length, Plastic Dipped Ste...
  • Our Part #: D2038N
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D203-8N
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($238.02) ·
D2038N - Klein Tools

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat