J2068C - All-Purpose Needle Nose Pliers, 8.5"

Klein Tools

  • $66.81 (Each)
  • $66.81 (Each)

  • $400.86 (Per 6)

In-Stock: 1 available locally (West Ft. Worth, TX) (change location)
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
J2068C
Manufacturer
Klein Tools
Manufacturer's Part Number
J206-8C
Description
All-Purpose Needle Nose Pliers, 8.5"
All-Purpose Plier, Steel Blade Material, 1/2 In Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-5/8 In Overall Length, 2-3/16 In Jaw Length, 1 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644380020 / 00092644380020
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.81 (Each)
Standard Packaging
$400.86 (Per 6)
Stock Availability
West Ft. Worth
1 (Check another store)
DFW RDC
3
All Stores
207
Resources
Images
 
 
J2068C - Small Image
 
J2068C - Large Image
 
J2068C - Large Image
 
J2068C - Large Image
 
J2068C - Large Image
 
J2068C - Large Image
 
J2068C - Large Image
 
J2068C - Large Image
 
J2068C - Video
Specifications Sheets
 
 
J2068C - Specification Sheet
360 Images
 
 
J2068C - 360 Image
Attachments
 
 
J2068C - Specification Sheet
Other Links
 
 
J2068C - Other
 
J2068C - Other
 
J2068C - Other
 
J2068C - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Yellow;Black (Handle)
Finish
Journeyman (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
8-5/8 in;219.1 mm
Descriptions
Product Type
All-Purpose Pliers, Spring Loaded
All-Purpose Plier
Long Description
All-Purpose Plier, Steel Blade Material, 1/2 in Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-5/8 in Overall Length, 2-3/16 in Jaw Length, 1 in Jaw Width, 9.6 oz
Features
The All-Purpose Pliers combine the features of a wire stripper and long-nose pliers in one. This tool can cut, strip and loop 8-16 AWG solid and 10-18 AWG stranded wire. The long nose is great for grabbing and looping wire. It also has shearing holes for 6-32 and 8-32 screws, and is spring loaded for self-opening action.
Short Description
All-Purpose Pliers, Spring Loaded, Steel, Yellow;Black (Handle)
extra long description
KLEIN J206-8C All-Purpose Pliers, S
Description
ALL-PURPOSE NEEDLE NOSE PLIERS, 8.5"
Special Features
Spring Loaded For Opening Action
Additional Information
Blade Length
1/2 in;12.7 mm (Knief Length)
Jaw Length
2-3/16 in;55.6 mm
Jaw Width
1 in;25.4 mm
Made in USA
yes
media
Yes
tether capable
No
Point Diameter
0.15" (0.38 cm)
jaw thickness
0.5" (1.3 cm)
knife length
0.5" (1.3 cm)
Handle Length
4.48" (11.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J206-8C
GTIN
00092644380020
UPC
092644380020
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
All-Purpose Pliers - Spring Loaded
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
8-16 AWG Solid and 10-18 AWG Stranded Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 207

Location search:
These alternate items can be purchased instead of J2068C.
Jump To:

Lower Cost Alternatives

These alternatives to J2068C are priced for value and offer basic funtionality.

All-Purpose Pliers With Crimper, Steel Blade Material, 1/2 In Blade Length, Blac...
  • Our Part #: J2078CR
  • West Ft. Worth Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: J207-8CR
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($334.14) ·
J2078CR - Klein Tools

West Ft. Worth Availability: In Stock

Total Availability: In Stock

Book Price

$55.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat