EMRGLED5C500K1 - 5W Led Emgcy Backup Kit W/500LM Led Module

Keystone

  • $162.56 (Each)
  • $162.56 (Each)

  • $1,950.72 (Per 12)

In-Stock: 27 available locally (Little Rock, AR) (change location)
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
EMRGLED5C500K1
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-5C-500-K1-IP
Description
5W Led Emgcy Backup Kit W/500LM Led Module
Led Emergency Back-Up Kit, 5W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
843654129334 / 0843654129334 / 00843654129334
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.56 (Each)
Standard Packaging
$1,950.72 (Per 12)
Stock Availability
Little Rock
27 (Check another store)
All Stores
107
Resources
Images
 
 
EMRGLED5C500K1 - Small Image
 
EMRGLED5C500K1 - Large Image
Attachments
 
 
EMRGLED5C500K1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
5W LED EMGCY BACKUP KIT W/500LM LED MODULE
PROX SWITCH
Product Type
Led Emergency Back-Up Kit, 5W Constant Wattage Driver and .7
extra long description
Key KT-EMRG-LED-5C-500-K1-IP LED Em
Long Description
LED Emergency Back-Up Kit, 5W Constant Wattage Driver and .7in x 8in LED Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. CEC T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories
Construction
TWO PIECE
Additional Information
Input Voltage
120-277V
Output Voltage
20-60
lumens
500
Output Current
86-250mA
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-5C-500-K1-IP
GTIN
00843654129334
UPC
843654129334
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Emergency & Exit Lighting
Packaging
Weight per each
1.9
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EMRGLED5C500K1.
Jump To:

Similar Items

Similar items are close alternatives to EMRGLED5C500K1, though they may not be 100% alike.

Led Emergency Backup Kit, 500 LM Brightness (Lumens), 5 W, 120 to 277 V Ac, 0.03...
  • Our Part #: EMRGLED5500K1
  • Little Rock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-EMRG-LED-5-500-K1-IP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 15 ($1,888.50) ·
EMRGLED5500K1 - Keystone Technologies

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$125.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat