KTDDSLEDT842L - 2L 4' Non-Ballasted Strip

Keystone

  • $29.08 (Each)
  • $29.08 (Each)

In-Stock: 4 available locally (Lawrence, KS) (change location)
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
KTDDSLEDT842L
Manufacturer
Keystone
Manufacturer's Part Number
KT-DDSLEDT8-4-2L-DP
Description
2L 4' Non-Ballasted Strip
Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 FT Length, 4.28 In Width, 5 Yr Warranty, 5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949003817 / 0890949003817 / 00890949003817
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.08 (Each)
Stock Availability
Lawrence
4 (Check another store)
Lenexa
18
All Stores
1,848
Resources
Images
 
 
KTDDSLEDT842L - Small Image
 
KTDDSLEDT842L - Small Image
 
KTDDSLEDT842L - Large Image
 
KTDDSLEDT842L - Large Image
Specifications Sheets
 
 
KTDDSLEDT842L - Specification Sheet
Attachments
 
 
KTDDSLEDT842L - Specification Sheet
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
Steel
Wattage
22 W
Lamp Type
LED
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
4 ft
Width
4.28 in
Descriptions
Description
2L 4' NON-BALLASTED STRIP
Short Description
4L 9' LED Tube Strip Fixture, White, White
Product Type
LED Tube Strip Fixture
Long Description
LED Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 ft Length, 4.28 in Width, 5 yr Warranty, 5 lb
Features
Keystone offers LED tube ready solutions for both strip and high bay fixtures. Designed for use with Keystone’s single ended wiring Direct Drive Type B LED tubes, installers bypass the ballast for easy installation. These LED ready fixtures are ideal for indoor highbay, lowbay, warehouse, and general lighting applications.
extra long description
Key KT-DDSLEDT8-4-2L-DP Surface Mou
Additional Information
Fixture Type
LED Tube Strip Fixture
Warranty
5 yr
Standards Met
UL Listed;RoHS Compliant
package quantity
4 CT
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-DDSLEDT8-4-2L-DP
GTIN
00890949003817
UPC
890949003817
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
C Highbay;Lowbay;Warehouse;General Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,848

Location search:
These alternate items can be purchased instead of KTDDSLEDT842L.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KTDDSLEDT842L.

4 2 Lamp Complete Strip Fixture, Wired For Type B T8 Led Tubes
  • Our Part #: DDSLEDT842L
  • Lawrence Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-DDSLEDT8-4-2L-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 4 ($116.32) ·
DDSLEDT842L - Keystone Technologies

Lawrence Availability: In Stock

Total Availability: In Stock

Book Price

$29.08

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KTDDSLEDT842L, though they may not be 100% alike.

2L 4' Non-Ballasted Strip Single End Wiring
  • Our Part #: C232X1
  • Lawrence Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SAY
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.22) ·
C232X1 - Saylite

Lawrence Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat