L11T848GC840SG3 - 11W Led T8 48" 40K Ballast Compatible - Coated GLS

Keystone

  • $10.32 (Each)
  • $10.32 (Each)

  • $258.00 (Per 25)

In-Stock: 23 available locally (Mt. Pleasant, TX) ( change location)
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
L11T848GC840SG3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11T8-48GC-840-S /G3
Description
11W Led T8 48" 40K Ballast Compatible - Coated GLS
11W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
843654136301 / 0843654136301 / 00843654136301
Weight per unit
0.0263 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.32 (Each)
Carton
$258.00 (Per 25)
Stock Availability
Mt. Pleasant
23 (Check another store)
Tyler
8
All Stores
797
Resources
Images
 
 
L11T848GC840SG3 - Small Image
 
L11T848GC840SG3 - Large Image
Attachments
 
 
L11T848GC840SG3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
extra long description
Key KT-LED11T8-48GC-840-S /G3 11W L
Product Type
11W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compati
Description
11W LED T8 48" 40K BALLAST COMPATIBLE
Long Description
11W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 ft., 4000K, SmartDrive
Construction
Frosted Shatterproof Glass
Additional Information
lumens
1800
beam angle
240
Nominal Length
48 in
Input Voltage
Ballast Dependent
Circuit Type
N/A
Nominal Size
N/A
ip rating
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11T8-48GC-840-S /G3
GTIN
00843654136301
UPC
843654136301
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0263
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 797

Location search:
These alternate items can be purchased instead of L11T848GC840SG3.
Jump To:

Similar Items

Similar items are close alternatives to L11T848GC840SG3, though they may not be 100% alike.

11.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K,...
  • MFR Part #: KT-LED11.5T8-48GC-840-S-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($227.00) ·
L11.5T848GC840S - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$9.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat