L14.5T848GC840DF - KT-LED14.5T8-48GC-840-D-Fdim

Keystone

  • $27.65 (Each)
  • $27.65 (Each)

  • $553.00 (Per 20)

In-Stock: 40 available locally (Henderson, TX) (change location)
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
L14.5T848GC840DF
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14.5T8-48GC-840-D-FDIM-C
Description
KT-LED14.5T8-48GC-840-D-Fdim
14.5W Led T8 Tube, Triac Dimmable, Shatter-Proof Coated Glass, 4, 4000K, 120V Input, Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654113227 / 0843654113227 / 00843654113227
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.65 (Each)
Carton
$553.00 (Per 20)
Stock Availability
Henderson
40 (Check another store)
Nacogdoches
0
All Stores
307
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L14.5T848GC840DF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14.5
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
Description
KTLED145T848GC840DFDIM
extra long description
Key KT-LED14.5T8-48GC-840-D-FDIM-CP
Product Type
14.5W Led T8 Tube, Triac Dimmable, Shatter-Proof Coated Glas
Long Description
14.5W LED T8 TUBE, TRIAC DIMMABLE, SHATTER-PROOF COATED GLASS, 4, 4000K, 120V INPUT, DIRECT DRIVE
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120V
lumens
1900
beam angle
240
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED14.5T8-48GC-840-D-FDIM-C
Brand
Keystone
GTIN
00843654113227
UPC
843654113227
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.69
Carton
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat