LED12T836GC840D - *Discontinued* 12W Led T8 36" 40K Line Voltage

Keystone

  • $13.03 (Each)
  • $13.03 (Each)

  • $325.75 (Per 25)

In-Stock: 1 available locally (Mesa, AZ) (change location)
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
LED12T836GC840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-36GC-840-D-CP
Description
*Discontinued* 12W Led T8 36" 40K Line Voltage
T8 Led Lamp, 240 ° Beam Angle, >83, 4000 K, 1250 LM Brightness (Lumens), 12 W, 120 to 277 V Ac, 0.108 A @ 120 V Ac;0.043 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 35.19 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949009314 / 0890949009314 / 00890949009314
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.03 (Each)
Carton
$325.75 (Per 25)
Stock Availability
Mesa
1 (Check another store)
Phoenix
25
All Stores
66
Resources
Images
 
 
LED12T836GC840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED12T836GC840D - Large Image
Specifications Sheets
 
 
LED12T836GC840D - Specification Sheet
Attachments
 
 
LED12T836GC840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
12 W
Voltage Rating
120 to 277 V ac
Current Rating
0.108 A @ 120 V ac;0.043 A @ 277 V ac
Material
Glass
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
>83
Finish
Frosted
Base Type
G13 Medium Bi-pin
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1.10 in
Length
35.19 in
Descriptions
Description
12W LED T8 36" 40K LINE VOLTAGE
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 4000K, 1250 lm, 12W
Long Description
T8 LED Lamp, 240 ° Beam Angle, >83, 4000 K, 1250 lm Brightness (Lumens), 12 W, 120 to 277 V ac, 0.108 A @ 120 V ac;0.043 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 35.19 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Additional Information
Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation;UL Classified
Construction
Frosted Shatterproof Glass
extra long description
Key KT-LED12T8-36GC-840-D-CP 12W LE
Additional Information
beam angle
240 °
Brightness (Lumens)
1250 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Warranty
5 yr
Standards Met
DLC Listed;cULus Listed;UL Listed;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
package quantity
12 PK;25 PK
Input Voltage
120-277V
lumens
1500
Nominal Length
36 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED12T8-36GC-840-D-CP
GTIN
00890949009314
UPC
890949009314
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.55
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Phoenix Area

Location Stock Available
Mesa
1 View Store
Phoenix
25 View Store

Distribution Centers

Location Stock Available
Bossier City
3 View Store
Oklahoma City
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N. San Antonio
12 View Store
These alternate items can be purchased instead of LED12T836GC840D.
Jump To:

Similar Items

Similar items are close alternatives to LED12T836GC840D, though they may not be 100% alike.

11W Led T8 Tube, 1500 Lumen, Glass Construction, 3FT, Color Select 3000/3500/400...
  • Our Part #: L11T836G8CSJDX2
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED11T8-36G-8CSJ-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($365.00) ·
L11T836G8CSJDX2 - Keystone Technologies

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.60

Each

QTY:
Each
Add
12W Led T8 36" 40K Line DBL/SNGL Ended 1450LM
  • Our Part #: L12T836GC840DX2G
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED12T8-36GC-840-DX2 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($331.75) ·
L12T836GC840DX2G - Keystone Technologies

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat