LED16T872P1S865D - 6' 16W Led Signhero 65K 180DEG BLST Bypass

Keystone

  • $75.34 (Each)
  • $75.34 (Each)

  • $678.06 (Per 9)

In-Stock: 3 available locally (Cleburne, TX) (change location)
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
LED16T872P1S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED16T8-72P1S-865-D /G2
Description
6' 16W Led Signhero 65K 180DEG BLST Bypass
72IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 16W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
843654132761 / 0843654132761 / 00843654132761
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.34 (Each)
Standard Packaging
$678.06 (Per 9)
Stock Availability
Cleburne
3 (Check another store)
DFW RDC
0
All Stores
9
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED16T872P1S865D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
Description
6' 16W LED SIGNHERO 65K 180DEG BLST BYPASS
Product Type
72IN Led Sign Tube, 6500K, Single Sided Output and Rotatable
extra long description
Key KT-LED16T8-72P1S-865-D /G2 72In
Long Description
72IN LED SIGN TUBE, 6500K, SINGLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 16W, 120-277V INPUT
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
180
lumens
2000
Nominal Length
72 in
Circuit Type
N/A
ip rating
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED16T8-72P1S-865-D /G2
GTIN
00843654132761
UPC
843654132761
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.95
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater DFW RDC Area

Location Stock Available
Cleburne
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dumas
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat