LED185T848GC850D - 18.5W Led T8 48" 50K 120-277V

Keystone

  • $13.77 (Each)
  • $13.77 (Each)

  • $344.25 (Per 25)

In-Stock: 2 available locally (Tyler, TX) (change location)
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
LED185T848GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18.5T8-48GC-850-D /G2-CP
Description
18.5W Led T8 48" 50K 120-277V
T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 2600 LM Brightness (Lumens), 18.5 W, 120 to 277 V Ac, 0.18 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654120935 / 0843654120935 / 00843654120935
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.77 (Each)
Carton
$344.25 (Per 25)
Stock Availability
Tyler
2 (Check another store)
All Stores
618
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
LED185T848GC850D - Specification Sheet
Attachments
 
 
LED185T848GC850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
18.5 W
Voltage Rating
120 to 277 V ac
Current Rating
0.18 A @ 120 V ac;0.07 A @ 277 V ac
Material
Glass
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
>83
Finish
Frosted
Base Type
G13 Medium Bi-pin
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1.10 in
Length
47.15 in
Descriptions
Product Type
T8 LED Lamp
extra long description
Key KT-LED18.5T8-48GC-850-D /G2-CP
Description
18.5W LED T8 48" 50K 120-277V
Long Description
T8 LED Lamp, 240 ° Beam Angle, >83, 5000 K, 2600 lm Brightness (Lumens), 18.5 W, 120 to 277 V ac, 0.18 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Short Description
T8 LED Lamp, 5000K, 2600 lm, 18.5W
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt
Construction
Frosted Shatterproof Glass
Additional Information
beam angle
240 °
Brightness (Lumens)
2600 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Warranty
5 yr
package quantity
25 PK
Standards Met
ETL Listed;DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
Input Voltage
120-277V
Nominal Length
48 in
lumens
2600
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Voltage
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED18.5T8-48GC-850-D /G2-CP
GTIN
00843654120935
UPC
843654120935
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.7
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 618

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
Waxahachie
3 View Store
These alternate items can be purchased instead of LED185T848GC850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED185T848GC850D.

Linear Fluorescent Led Lamp, Linear, Single/Double Ended, Instant Start Type; 47...
  • Our Part #: LD18.5T848GC850D
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED18.5T8-48GC-850-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($344.25) ·
LD18.5T848GC850D - Keystone Technologies

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$13.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat