LED36T896P850D - 36W Led T8 96" 50K Line Voltage 3800LM Plastic

Keystone

  • $50.08 (Each)
  • $50.08 (Each)

  • $1,001.60 (Per 20)

In-Stock: 44 available locally (Springdale, AR) (change location)
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
LED36T896P850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED36T8-96P-850-D-DP
Description
36W Led T8 96" 50K Line Voltage 3800LM Plastic
T8 Led Lamp, 120 ° Beam Angle, >80, 5000 K, 4000 LM Brightness (Lumens), 36 W, 120 to 277 V Ac, 0.30 A @ 120 V Ac;0.14 A @ 277 V Ac, Frosted, Plastic, 50000+ H Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 In Diameter, 93.31 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949011768 / 0890949011768 / 00890949011768
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.08 (Each)
Carton
$1,001.60 (Per 20)
Stock Availability
Springdale
44 (Check another store)
All Stores
254
Resources
Images
 
 
LED36T896P850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED36T896P850D - Large Image
Specifications Sheets
 
 
LED36T896P850D - Specification Sheet
Attachments
 
 
LED36T896P850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Current Rating
0.30 A @ 120 V ac;0.14 A @ 277 V ac
Wattage
36 W
Voltage Rating
120 to 277 V ac
Material
Plastic
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
>80
Finish
Frosted
Base Type
FA8 Single-Pin
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1.08 in
Length
93.31 in
Descriptions
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 120 ° Beam Angle, >80, 5000 K, 4000 lm Brightness (Lumens), 36 W, 120 to 277 V ac, 0.30 A @ 120 V ac;0.14 A @ 277 V ac, Frosted, Plastic, 50000+ h Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 in Diameter, 93.31 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Short Description
T8 LED Lamp, 5000K, 4000 lm, 36W
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt
Description
36W LED T8 96" 50K LINE VOLTAGE 3800LM
Construction
N/A
extra long description
Key KT-LED36T8-96P-850-D-DP 36W LED
Additional Information
Brightness (Lumens)
4000 lm
beam angle
120 °
average life
50000+ h
Minimum Operating Temperature
-20 °C;-4 °F
Wiring Type
Double End
Power Factor
>0.9
Maximum Operating Temperature
+45 °C;+113 °F
Warranty
5 yr
Standards Met
cULus Listed;RoHS Compliant;UL Listed;cULus Recognized
package quantity
20 PK
Input Voltage
120-277V
lumens
4000
Nominal Length
96 in
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
ip rating
N/A
Sensor Type
N/A
Wire Type
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED36T8-96P-850-D-DP
GTIN
00890949011768
UPC
890949011768
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
2.7
Carton
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED36T896P850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED36T896P850D.

36W Led T8 Lamp, 8 Long, Single Pin Base, 5000K. 120-277V Input, Internal Driver
  • Our Part #: KTLED36T896P850D
  • Springdale Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED36T8-96P-850-D-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,001.60) ·
KTLED36T896P850D - Keystone Technologies

Springdale Availability: In Stock

Total Availability: In Stock

Book Price

$50.08

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LED36T896P850D, though they may not be 100% alike.

24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GC TB
  • Our Part #: L40PST8D48GC8CSJ
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED40PST8-D48GC-8CSJ-D2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($308.40) ·
L40PST8D48GC8CSJ - Keystone Technologies

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.84

Each

QTY:
Each
Add
T8 8FT 24/32/40W 5CCT 120-277V FA8/R17D Glass Type B
  • Our Part #: T896GDEBYP
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T8-96G-DE-BYP
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 10 ($346.40) ·
T896GDEBYP - Rab Lighting

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat