LED54T896P850D - 54W Led T8 96" 50K Line Voltage 6000L Plastic R17D

Keystone

  • $72.86 (Each)
  • $72.86 (Each)

  • $1,457.20 (Per 20)

In-Stock: 83 available locally (Springdale, AR) (change location)
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
LED54T896P850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED54T8-96P-850-D /G2-DP
Description
54W Led T8 96" 50K Line Voltage 6000L Plastic R17D
T8 Led Lamp, 120 ° Beam Angle, >80, 5000 K, 5900 LM Brightness (Lumens), 54 W, 120 to 277 V Ac, 0.50 A @ 120 V Ac;0.21 A @ 277 V Ac, Frosted, Plastic, 50000+ H Average Life, R17D Base, Non Dimmable, 1.08 In Diameter, 93.31 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949014646 / 0890949014646 / 00890949014646
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.86 (Each)
Carton
$1,457.20 (Per 20)
Stock Availability
Springdale
83 (Check another store)
All Stores
174
Resources
Images
 
 
LED54T896P850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED54T896P850D - Large Image
Specifications Sheets
 
 
LED54T896P850D - Specification Sheet
Attachments
 
 
LED54T896P850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
54 W
Voltage Rating
120 to 277 V ac
Current Rating
0.50 A @ 120 V ac;0.21 A @ 277 V ac
Material
Plastic
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
>80
Finish
Frosted
Base Type
R17D
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1.08 in
Length
93.31 in
Descriptions
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 120 ° Beam Angle, >80, 5000 K, 5900 lm Brightness (Lumens), 54 W, 120 to 277 V ac, 0.50 A @ 120 V ac;0.21 A @ 277 V ac, Frosted, Plastic, 50000+ h Average Life, R17D Base, Non Dimmable, 1.08 in Diameter, 93.31 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Short Description
T8 LED Lamp, 5000K, 5900 lm, 54W
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt
Description
54W LED T8 96" 50K LINE VOLTAGE 6000L PLASTIC R17D
extra long description
Key KT-LED54T8-96P-850-D /G2-DP 54W
Construction
N/A
Additional Information
beam angle
120 °
Brightness (Lumens)
5900 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Wiring Type
Double End
Warranty
5 yr
Standards Met
cULus Listed;RoHS Compliant;UL Listed;cULus Recognized
package quantity
25 PK
Input Voltage
120-277V
lumens
5900
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED54T8-96P-850-D /G2-DP
GTIN
00890949014646
UPC
890949014646
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
2.7
Carton
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED54T896P850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED54T896P850D.

54W Led T8 Lamp, 8 Long, R17D Base, 5000K, 120-277V Input, Internal Driver. 20 P...
  • Our Part #: KTLED54T896P850D
  • Springdale Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED54T8-96P-850-D /G2-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($72.86) ·
KTLED54T896P850D - Keystone Technologies

Springdale Availability: In Stock

Total Availability: In Stock

Book Price

$72.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat