CSVTL48AL03MV0LT - 4' Lumen and CCT Selectable Led Vaportight

Lithonia Lighting

  • $165.33 (Each)
  • $165.33 (Each)

In-Stock: 4 available locally (Deer Valley, AZ) ( change location)
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
CSVTL48AL03MV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CSVT L48 ALO3 MVOLT SWW3 80CRI
Description
4' Lumen and CCT Selectable Led Vaportight
The CSVT™ Vapor Tight Led Strip Light By Lithonia Lighting Is Built On The Technological Framework Of The CSS and Uses A Tongue & Groove, Poured In Gasket Design, Allowing For Easy, On The Go Maintenanceand Provides For Impressive Ratings Such As Csa Wet Location, IP65, IP66 For General Washdown, and NEMA4X!
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194995069507 / 00194995069507
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.33 (Each)
Stock Availability
Deer Valley
4 (Check another store)
Phoenix
29
All Stores
127
Resources
Images
 
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Small Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
360 Images
 
 
CSVTL48AL03MV0LT - 360 Image
Attachments
 
 
CSVTL48AL03MV0LT - Specification Sheet
Brochures
 
 
CSVTL48AL03MV0LT - Brochure
Other Links
 
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
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
4' LUMEN AND CCT SELECTABLE LED VAPORTIGHT
extra long description
LITH CSVT L48 ALO3 MVOLT SWW3 80CRI
Product Type
Contractor Select Led Vaportight, 48IN,
Features
Contractor Select
Long Description
The CSVT™ Vapor Tight LED Strip Light by Lithonia Lighting is built on the technological framework of the CSS and uses a tongue & groove, poured in gasket design, allowing for easy, on the go maintenanceand provides for impressive ratings such as CSA wet location,IP65, IP66 for general washdown, and NEMA4X!
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CSVT L48 ALO3 MVOLT SWW3 80CRI
GTIN
00194995069507
UPC
194995069507
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
5.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CSVTL48AL03MV0LT.
Jump To:

Similar Items

Similar items are close alternatives to CSVTL48AL03MV0LT, though they may not be 100% alike.

44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V...
  • MFR Part #: KT-VTLED44-4A-850-VDIM-P
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 4 ($555.12) ·
KTVTLED444A850VD - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$138.78

Each

QTY:
Each
Add
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K ...
  • MFR Part #: XVML L48 3500LM MVOLT 40K 80CR
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($124.59) ·
XVMLL483500LMMV - Lithonia Lighting - Acuity

Check local availability

Total Availability: Out of Stock

Book Price

$124.59

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat