EREWSGLRDM24 - SNGL Remote RND Emgcy Head WHT

Lithonia Lighting

  • $22.41 (Each)
  • $22.41 (Each)

  • $537.84 (Per 24)

In-Stock: 12 available locally (Searcy, AR) (change location)
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
EREWSGLRDM24
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ERE SGL M24
Description
SNGL Remote RND Emgcy Head WHT
The Lithonia Lighting® Ere Led Remotes Are Suitable For Indoor Lighting Applications, For Use As Part Of An Emergency Lighting System, Illuminating The Path Of Egress. These Single Led Lamp Remotes Are Fully Adjustable and Are Suitable For Wall or Ceiling Mounting.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
191848041314 / 00191848041314
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.41 (Each)
Standard Packaging
$537.84 (Per 24)
Stock Availability
Searcy
12 (Check another store)
Little Rock
0
All Stores
37
Resources
Images
 
 
EREWSGLRDM24 - Small Image
 
EREWSGLRDM24 - Large Image
 
EREWSGLRDM24 - Large Image
 
EREWSGLRDM24 - Large Image
Attachments
 
 
EREWSGLRDM24 - Specification Sheet
Brochures
 
 
EREWSGLRDM24 - Brochure
Tech Bulletins
 
 
EREWSGLRDM24 - Tech Bulletin
Other Links
 
 
EREWSGLRDM24 - Other
 
EREWSGLRDM24 - Other
 
EREWSGLRDM24 - Other
 
EREWSGLRDM24 - Other
 
EREWSGLRDM24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Shape
Round
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
Lens Color
Clear
Finish
Matte
Lens Material
Plastic
Color
White
Dimensions and Weight
Width
5.5
Length
6
Height
2.5
Descriptions
Description
SNGL REMOTE RND EMGCY HEAD WHT
Product Type
Remote Light Head
extra long description
LITH ERE W SGL RD M24 Remote, White
Long Description
The Lithonia Lighting® ERE LED Remotes are suitable for indoor lighting applications, for use as part of an emergency lighting system, illuminating the path of egress. These single LED lamp remotes are fully adjustable and are suitable for wall or ceiling mounting.
Construction
New Construction,Remodel
Additional Information
average life
100,000
Maximum Operating Temperature
40
lumens
76 LM
Warranty
2
Power Source
Hardwired
Hardware
No
Manufacturer Information
Manufacturers Part Number
ERE SGL M24
Brand
Lithonia Lighting
GTIN
00191848041314
UPC
191848041314
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight
0.5
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
standard
C-UL-US,NFPA 101,NFPA 70,UL
Application
Education,Hospitality,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Little Rock Area

Location Stock Available
N Little Rock
6 View Store
Searcy
12 View Store

Distribution Centers

Location Stock Available
DFW RDC
6 View Store
Longview
3 View Store

A-L

Location Stock Available
Denton
2 View Store
Ft. Worth
2 View Store

* All prices subject to change.

Begin Live Chat