HGXLED2RH40K120D - Led Duel Head Security LT 40K 2750L No PC/Sensor

Lithonia Lighting

  • $43.91 (Each)
  • $43.91 (Each)

  • $87.82 (Per 2)

In-Stock: 7 available locally (Uvalde, TX) (change location)
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
HGXLED2RH40K120D
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH 40K 120 DDB M2
Description
Led Duel Head Security LT 40K 2750L No PC/Sensor
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
194995254156 / 00194995254156
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.91 (Each)
Standard Packaging
$87.82 (Per 2)
Stock Availability
Uvalde
7 (Check another store)
San Antonio RDC
18
All Stores
206
Resources
Images
 
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Small Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
360 Images
 
 
HGXLED2RH40K120D - 360 Image
Attachments
 
 
HGXLED2RH40K120D - Specification Sheet
Brochures
 
 
HGXLED2RH40K120D - Brochure
Other Links
 
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
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
LED DUEL HEAD SECURITY LT 40K 2750L NO PC/SENSOR
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Product Type
Led Residential Security Floodlights, Le
extra long description
LITH HGX LED 2RH 40K 120 DDB M2 LED
Features
Contractor Select
Manufacturer Information
Manufacturers Part Number
HGX LED 2RH 40K 120 DDB M2
Brand
Lithonia Lighting
GTIN
00194995254156
UPC
194995254156
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.37
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HGXLED2RH40K120D.
Jump To:

Similar Items

Similar items are close alternatives to HGXLED2RH40K120D, though they may not be 100% alike.

The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient S...
  • Our Part #: HGXLED2RHAL040K1
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HGX LED 2RH ALO 40K 120 PE DDB
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.98) ·
HGXLED2RHAL040K1 - Lithonia Lighting - Acuity

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat