HGXLED2RHAL040K1 - 15/25W Led Twin Head Security Flood 4K 120V Bronze

Lithonia Lighting

  • $58.98 (Each)
  • $58.98 (Each)

In-Stock: 3 available locally (Waco, TX) (change location)
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
HGXLED2RHAL040K1
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH ALO 40K 120 PE DDB
Description
15/25W Led Twin Head Security Flood 4K 120V Bronze
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
194995254200 / 00194995254200
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.98 (Each)
Stock Availability
Waco
3 (Check another store)
Austin RDC
6
All Stores
151
Resources
Images
 
 
HGXLED2RHAL040K1 - Large Image
 
HGXLED2RHAL040K1 - Large Image
 
HGXLED2RHAL040K1 - Large Image
 
HGXLED2RHAL040K1 - Small Image
 
HGXLED2RHAL040K1 - Large Image
 
HGXLED2RHAL040K1 - Large Image
 
HGXLED2RHAL040K1 - Large Image
 
HGXLED2RHAL040K1 - Large Image
360 Images
 
 
HGXLED2RHAL040K1 - 360 Image
Attachments
 
 
HGXLED2RHAL040K1 - Specification Sheet
Brochures
 
 
HGXLED2RHAL040K1 - Brochure
Other Links
 
 
HGXLED2RHAL040K1 - Other
 
HGXLED2RHAL040K1 - Other
 
HGXLED2RHAL040K1 - Other
 
HGXLED2RHAL040K1 - Other
 
HGXLED2RHAL040K1 - Other
 
HGXLED2RHAL040K1 - Other
 
HGXLED2RHAL040K1 - Other
 
HGXLED2RHAL040K1 - Other
 
HGXLED2RHAL040K1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
25
Material
Aluminum
Shape
Round
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Color
Bronze
Lens Material
Polycarbonate
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
4.25
Length
4.4
Width
7.56
Descriptions
Description
15/25W LED TWIN HEAD SECURITY FLOOD 4K 120V BRONZE
Product Type
Floodlight
extra long description
LITH HGX LED 2RH ALO 40K 120 PE DDB
Features
Contractor Select
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Additional Information
dimensions
4.4 x 7.56 x 4.25
Maximum Operating Temperature
40
lumens
1750 LM,2700 LM
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
HGX LED 2RH ALO 40K 120 PE DDB
Brand
Lithonia Lighting
GTIN
00194995254200
UPC
194995254200
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.31
Weight per each
1.53
Carton
1
Uses, Certifications, and Standards
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HGXLED2RHAL040K1.
Jump To:

Similar Items

Similar items are close alternatives to HGXLED2RHAL040K1, though they may not be 100% alike.

The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient S...
  • Our Part #: HGXLED2RH40K120D
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HGX LED 2RH 40K 120 DDB M2
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 2 ($87.82) ·
HGXLED2RH40K120D - Lithonia Lighting - Acuity

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.91

Each

QTY:
Each
Add
00191848261101|0191848|191848261101|19184826110|26110|0VFL Led 2RH 40K 120 Pe DD...
  • Our Part #: 0VFLLED2RH40K
  • Waco Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OVFL LED 2RH 40K 120 PE DDB M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
0VFLLED2RH40K - Lithonia Lighting - Acuity

Waco Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat