LEM08AM6 - 8W 120/277V Field Installed Emergency Led Driver

Lithonia Lighting

  • $136.32 (Each)
  • $136.32 (Each)

  • $817.92 (Per 6)

In-Stock: 11 available locally (Kenedy, TX) (change location)
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
LEM08AM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LEM08 A M6
Description
8W 120/277V Field Installed Emergency Led Driver
The LEM08 From Lithonia Lighting Is A Ul Listed Led Emergency Driver That Enables Led Fixtures to Deliver 90 Minutes Of Emergency Illumination During A Loss Of Normal Power With An Initial Output Of 8 Watts Of Power. The LEM08 Is Compatible With Most Class 2 Led Fixture Designs With A Forward Voltage Of 20-50VDC. The LEM08 Features Integral and Dual-Flex Mounting Configurations to Suit Individual Fixture Requirements. Includes Single-Piece Test Switch and Charge Indicator Accessory.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
194994620846 / 00194994620846
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.32 (Each)
Standard Packaging
$817.92 (Per 6)
Stock Availability
Kenedy
11 (Check another store)
San Antonio RDC
36
All Stores
146
Resources
Images
 
 
LEM08AM6 - Small Image
 
LEM08AM6 - Large Image
 
LEM08AM6 - Large Image
Attachments
 
 
LEM08AM6 - Specification Sheet
Other Links
 
 
LEM08AM6 - Other
 
LEM08AM6 - Other
 
LEM08AM6 - Other
 
LEM08AM6 - Other
 
LEM08AM6 - Other
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
8W Emergency Led Driver, Dual Flexible M
extra long description
LITH LEM08 A M6 8W Emergency LED Dr
Description
8W 120/277V FIELD INSTALLED EMERGENCY LED DRIVER
Features
Contractor Select
Long Description
The LEM08 from Lithonia Lighting is a UL Listed LED emergency driver that enables LED fixtures to deliver 90 minutes of emergency illumination during a loss of normal power with an initial output of 8 watts of power. The LEM08 is compatible with most Class 2 LED fixture designs with a forward voltage of 20-50VDC. The LEM08 features integral and dual-flex mounting configurations to suit individual fixture requirements. Includes single-piece test switch and charge indicator accessory.
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LEM08 A M6
GTIN
00194994620846
UPC
194994620846
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
3.6
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LEM08AM6.
Jump To:

Similar Items

Similar items are close alternatives to LEM08AM6, though they may not be 100% alike.

10W Constant Power, Reduced Profile Battery Pack, Flexible Metal Conduit, Sku - ...
  • Our Part #: PS1055CPFMC
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS1055CP FMC M9
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($384.47) ·
PS1055CPFMC - Lithonia Lighting - Acuity

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$384.47

Each

QTY:
Each
Add
Emergency Battery Pack, 277 V Ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 HZ, 5 Yr War...
  • Our Part #: EBPLED7W
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EBPLED7W
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($192.94) ·
EBPLED7W - Cooper Lighting Solutions

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$192.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat