PP20 - Battery Pack

Sensorswitch

  • $51.92 (Each)
  • $51.92 (Each)

In-Stock: 15 available locally (Atlanta, GA) (change location)
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
PP20
Manufacturer
Sensorswitch
Manufacturer's Part Number
PP20
Description
Battery Pack
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39121004 - Power supply units
UPC/GTIN
745975809592 / 00745975809592
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.92 (Each)
Stock Availability
Atlanta
15 (Check another store)
All Stores
132
Resources
Images
 
 
PP20 - Large Image
 
PP20 - Small Image
 
PP20 - Large Image
 
PP20 - Large Image
 
PP20 - Large Image
 
PP20 - Large Image
 
PP20 - Large Image
Attachments
 
 
PP20 - Specification Sheet
Other Links
 
 
PP20 - Other
 
PP20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120,277
Lamp Included
Not Applicable
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Width
2.5
Height
4
Length
4
Descriptions
Product Type
Power Pack
Description
BATTERY PACK
Long Description
Power Packs are the heart of the low voltage sensor system. The PP20 transforms 120, 240 or 277 volts to Class II 15 VDC to power the remote sensors. Utilizing our patented relay circuit protection, the PP20 also switches the lighting load on and off. This method has been tested to over 400,000 cycles at rated load!
Features
Contractor Select
extra long description
LITH PP20 Power Pack
Additional Information
pallet quantity
100
dimensions
2.125 x 1.75 x 3.00
Warranty
5
Maximum Operating Temperature
60
Power Source
Hardwired
average life
Not Applicable
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
PP20
Brand
sensorswitch
GTIN
00745975809592
UPC
745975809592
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
POWER PACK
Packaging
Weight
1
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
cUL,ULCA Title 24,ROHS
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Unit to J Box
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PP20.
Jump To:

Cross Referenced

These items are similar to PP20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OMNIDT2000RP Hubbell Building Automation 00640181402912
ATD2000CRP Hubbell Wiring Device-Kellems 00783585392400
CU300A Hubbell Wiring Device-Kellems 00783585181004
UVPP Hubbell Wiring Device-Kellems 00640181801685
OSC20-M0W Leviton 00078477180136
MP20 Lithonia Lighting 00745975809585
PP20 Lithonia Lighting 00745975809592
PWP120277 Legrand Pass & Seymour 00785007197808
A120CP WattStopper 00754182520015
A277CP WattStopper 00754182521012
DT-205 WattStopper 00754182914227
DT-300 WattStopper 00754182913824
DT-355 WattStopper 00754182913848
DT205 WattStopper n/a
DT355 WattStopper n/a
CM120 Bryant Electric 00781786155268
CM120277 Bryant Electric n/a
CM277 Bryant Electric 00781786155282
16773CBX Leviton n/a

* All prices subject to change.

Begin Live Chat