SBL4LP840 - 4' Led Wrap 40K 4000LM

Lithonia Lighting

  • $128.54 (Each)
  • $128.54 (Each)

In-Stock: 4 available locally (Bryan, TX) (change location)
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
SBL4LP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
SBL4 LP840
Description
4' Led Wrap 40K 4000LM
Led - Static, 32 W, 3194.1 LM Brightness (Lumens), 4 FT Length, +25 °C Operating Temperature, 5 Yr Warranty, 15.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887819434 / 00190887819434
Weight per unit
8.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.54 (Each)
Stock Availability
Bryan
4 (Check another store)
Houston RDC
0
All Stores
87
Resources
Images
 
 
SBL4LP840 - Large Image
 
SBL4LP840 - Large Image
 
SBL4LP840 - Large Image
 
SBL4LP840 - Large Image
 
SBL4LP840 - Small Image
 
SBL4LP840 - Large Image
 
SBL4LP840 - Large Image
Specifications Sheets
 
 
SBL4LP840 - Specification Sheet
360 Images
 
 
SBL4LP840 - 360 Image
Attachments
 
 
SBL4LP840 - Specification Sheet
Other Links
 
 
SBL4LP840 - Other
 
SBL4LP840 - Other
 
SBL4LP840 - Other
 
SBL4LP840 - Other
 
SBL4LP840 - Other
 
SBL4LP840 - Other
 
SBL4LP840 - Other
 
SBL4LP840 - Other
 
SBL4LP840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Voltage Rating
120-277
Material
Steel
Lamp Included
Yes
Lamp Type
LED - Static
Shape
Rectangular
Material, Color, and Finish
Style
Traditional
Color
White
Lens Color
Clear
Finish
Gloss
Dimensions and Weight
Length
4 ft
Height
2.625
Width
8.625
Descriptions
Product Type
LED - Static
Features
The SBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, and offices.
Short Description
Led - Static 27 W, 3194.1 lm
Special Features
Sbl Led Wraparound Provides A Digital Lighting Platform to Deliver General Ambient Lighting For Surface-Mount Applications. The Led System Delivers Long Life And Excellent Color to Ensure A Quality, Low-Maintenance Lighting Installation. Ideal For Closets, Storage Rooms, Hallways, And Offices.
Long Description
LED - Static, 32 W, 3194.1 lm Brightness (Lumens), 4 FT Length, +25 °C Operating Temperature, 5 yr Warranty, 15.0 lb/EA
extra long description
LITH SBL4 LP840 4FT LED wrap, 80+ C
Description
4' LED WRAP 40K 4000LM
Additional Information
Brightness (Lumens)
3194.1 lm
Standards Met
CSA certified
Maximum Operating Temperature
+25 °C
Warranty
5 yr
package quantity
1 CA
Made in USA
yes
lumens
4000
dimensions
48 x 8.625 x 2.625
pallet quantity
75
Fixture Type
Wraparound
Hardware
Yes
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
SBL4 LP840
Brand
Lithonia Lighting
GTIN
00190887819434
UPC
190887819434
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
aperture size
1x4
Packaging
Weight
15.0 lb/EA
Weight per each
8.77
Carton
1
Uses, Certifications, and Standards
Application
End-User Environment
Energy Star
yes
Mounting
Surface,Suspended
standard
CSABAA and BABA,DLC Standard
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SBL4LP840.
Jump To:

Similar Items

Similar items are close alternatives to SBL4LP840, though they may not be 100% alike.

Truwrap Represents Innovation In Lighting Design, Combining Traditional Wrap Fea...
  • Our Part #: TRUM48AL06FMP8SW
  • Bryan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRUM 48 ALO6 FMP 8SWW2 ZT MVOL
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($133.30) ·
TRUM48AL06FMP8SW - Lithonia Lighting - Acuity

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.30

Each

QTY:
Each
Add
Truwrap Represents Innovation In Lighting Design, Combining Traditional Wrap Fea...
  • Our Part #: TRUM48AL06CMP8SW
  • Bryan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRUM 48 ALO6 CMP 8SWW2 ZT MVOL
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($112.01) ·
TRUM48AL06CMP8SW - Lithonia Lighting - Acuity

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat