CTCL153PWH - Contour 150W Led 3WAY White

Lutron

  • $31.20 (Each)
  • $31.20 (Each)

  • $748.80 (Per 24)

In-Stock: 1 available locally (Sherman, TX) (change location)
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
CTCL153PWH
Manufacturer
Lutron
Manufacturer's Part Number
CTCL153PWH
Description
Contour 150W Led 3WAY White
Dimmer, On/Off Rocker Switch, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557002967 / 00027557002967
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.20 (Each)
Standard Packaging
$748.80 (Per 24)
Stock Availability
Sherman
1 (Check another store)
DFW RDC
12
All Stores
54
Resources
Images
 
 
CTCL153PWH - Video
 
CTCL153PWH - Small Image
 
CTCL153PWH - Large Image
 
CTCL153PWH - Large Image
 
CTCL153PWH - Large Image
 
CTCL153PWH - Large Image
 
CTCL153PWH - Large Image
 
CTCL153PWH - Large Image
 
CTCL153PWH - Large Image
 
CTCL153PWH - Large Image
360 Images
 
 
CTCL153PWH - 360 Image
Attachments
 
 
CTCL153PWH - Specification Sheet
Brochures
 
 
CTCL153PWH - Brochure
Other Links
 
 
CTCL153PWH - Other
 
CTCL153PWH - Other
 
CTCL153PWH - Other
 
CTCL153PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Dimmable Cfl/Led;Incandescent/Halogen
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Width
2.75 in;70 mm
Height
4.69 in;119 mm
Length
2.94 in;75 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Dimmer
extra long description
LUT CTCL-153P-WH CONTOUR CFL/LED WH
Long Description
Dimmer, On/Off Rocker Switch, 150 W;6000 W, 60 Hz, Dimmable Cfl/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.15 lb/EA
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs
Short Description
Dimmer On/Off Rocker Switch, 150;6000W, 150;6000W, 60Hz, Dimmable Cfl/Led;Incandescent/Halogen
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Description
CONTOUR 150W LED 3WAY WHITE
Additional Information
Switch Type
On/Off Rocker Switch
Power Rating
150 W;6000 W
Mounting Type
Wall Mount
package quantity
1 CA;24 PK
Minimum Operating Temperature
+0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
CTCL153PWH
Brand
Lutron
sub brand
Skylark Contour(R)
GTIN
00027557002967
UPC
027557002967
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:
These alternate items can be purchased instead of CTCL153PWH.
Jump To:

Similar Items

Similar items are close alternatives to CTCL153PWH, though they may not be 100% alike.

Dimmer, 600 W, 50/60 HZ, Motion Sensor, Wall Mount, 4.9 In Length, 2.94 In Width...
  • Our Part #: S600PHWH
  • Sherman Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S-600PH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.05) ·
S600PHWH - Lutron

Sherman Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.05

Each

QTY:
Each
Add
00032664731013|0032664|032664731013|03266473101|73101|SAL06P W K|SAL06PWK|SAL06P...
  • Our Part #: SAL06PWK
  • Sherman Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SAL06P-W-K
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SAL06PWK - Eaton Wiring Devices

Sherman Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat