DVFSQFBR - Diva 1.5A Fan 3WAY 3SP Brown

Lutron

  • $40.78 (Each)
  • $40.78 (Each)

In-Stock: 2 available locally (Kerrville, TX) ( change location)
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
DVFSQFBR
Manufacturer
Lutron
Manufacturer's Part Number
DVFSQ-F-BR
Description
Diva 1.5A Fan 3WAY 3SP Brown
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, Brown
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557691765 / 00027557691765
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.78 (Each)
Stock Availability
Kerrville
2 (Check another store)
San Antonio RDC
2
All Stores
104
Resources
Images
 
 
DVFSQFBR - Small Image
 
DVFSQFBR - Large Image
 
DVFSQFBR - Large Image
 
DVFSQFBR - Large Image
 
DVFSQFBR - Large Image
360 Images
 
 
DVFSQFBR - 360 Image
Attachments
 
 
DVFSQFBR - Specification Sheet
Other Links
 
 
DVFSQFBR - Other
 
DVFSQFBR - Other
 
DVFSQFBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.5
Voltage Rating
120
Wattage
180
actuator
Paddle Switch
connection
Wire Leads
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Diva Quiet Fanspeed Brown
extra long description
LUT DVFSQ-F-BR DIVA QUIET FANSPEED
Features
The Lutron Diva 3-Speed Fan Switch helps achieve the ideal comfort level for any home by controlling a single fan up to 1.5 Amps. The intuitive rocker switch turns the fan on/off to a preset and the linear slider adjusts between 3 speeds (Low, Medium and, High). Install with Lutron Claro Switches in 3-way applications. Coordinating Claro wall plates and 3-way switches sold separately. Available in 20+ colors to consistently match any Lutron device.
Description
DIVA 1.5A FAN 3WAY 3SP BROWN
Special Features
Controls 1.5 A fan. Paddle turns on/off. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Does not include locator light. Designed to prevent motor hum.
Long Description
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, Brown
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
DVFSQ-F-BR
Brand
Lutron
GTIN
00027557691765
UPC
027557691765
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat