DVSTVIV - Diva DV 8A 0-10V 3WAY Ivory

Lutron

  • $92.57 (Each)
  • $92.57 (Each)

  • $2,221.68 (Per 24)

In-Stock: 1 available locally (Athens, TX) (change location)
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
DVSTVIV
Manufacturer
Lutron
Manufacturer's Part Number
DVSTV-IV
Description
Diva DV 8A 0-10V 3WAY Ivory
Dimmable Bulb, Paddle Switch, 120 to 277 V, 2216 W, Fluorescent Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099608 / 00784276099608
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.57 (Each)
Standard Packaging
$2,221.68 (Per 24)
Stock Availability
Athens
1 (Check another store)
Tyler
2
All Stores
178
Resources
Images
 
 
DVSTVIV - Video
 
DVSTVIV - Small Image
 
DVSTVIV - Large Image
 
DVSTVIV - Large Image
 
DVSTVIV - Large Image
 
DVSTVIV - Large Image
 
DVSTVIV - Large Image
Specifications Sheets
 
 
DVSTVIV - Specification Sheet
360 Images
 
 
DVSTVIV - 360 Image
Attachments
 
 
DVSTVIV - Specification Sheet
Other Links
 
 
DVSTVIV - Other
 
DVSTVIV - Other
 
DVSTVIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Lamp Type
Fluorescent
Poles
1
Wattage
2216
amperage rating
8
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Length
2.94 in;75 mm
Width
2.75 in;70 mm
Height
4.69 in;119 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
dimmable Bulb
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs
Long Description
Dimmable Bulb, Paddle Switch, 120 to 277 V, 2216 W, Fluorescent Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.26 lb/EA
Short Description
Dimmable Bulb Paddle Switch, 1P, 3W, 2216W, Fluorescent, Ivory
extra long description
LUT DVSTV-IV DIVA 0-10 W/SWITCHING
Description
DIVA DV 8A 0-10V 3WAY IVORY
Special Features
Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Power Rating
2216 W
Switch Type
Paddle Switch
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C;+32 °F
Warranty
1 yr
Maximum Operating Temperature
+40 °C;+104 °F
package quantity
1 CA;24 PK
media
Yes
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVSTV-IV
Brand
Lutron
sub brand
Diva(R)
GTIN
00784276099608
UPC
784276099608
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat