MS0PS6M2DVWH - Maestro DV 6A Occupancy 3WAY White

Lutron

  • $47.26 (Each)
  • $47.26 (Each)

In-Stock: 43 available locally (Nashville RDC, TN) (change location)
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
MS0PS6M2DVWH
Manufacturer
Lutron
Manufacturer's Part Number
MS0PS6M2DVWH
Description
Maestro DV 6A Occupancy 3WAY White
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557984324 / 00027557984324
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.26 (Each)
Stock Availability
Nashville RDC
43 (Check another store)
All Stores
1,142
Resources
Images
 
 
MS0PS6M2DVWH - Video
 
MS0PS6M2DVWH - Small Image
 
MS0PS6M2DVWH - Large Image
 
MS0PS6M2DVWH - Large Image
 
MS0PS6M2DVWH - Large Image
 
MS0PS6M2DVWH - Large Image
Attachments
 
 
MS0PS6M2DVWH - Specification Sheet
Other Links
 
 
MS0PS6M2DVWH - Other
 
MS0PS6M2DVWH - Other
 
MS0PS6M2DVWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2-18/16 in;75 mm
Width
4-11/16 in;119 mm
Descriptions
Features
The Lutron(R) Maestro(R) Occupancy sensing switch combines a Maestro(R) switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving with in an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, White, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Short Description
Occupancy Sensor, 120 to 277 VAC, White, 6A
extra long description
LUT MS-OPS6M2-DV-WH Maestro Dual Vo
Description
MAESTRO DV 6A OCCUPANCY 3WAY WHITE
Additional Information
coverage
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage)
Time Delay
1 min;5 min;15 min;30 min
Warranty
5 yr
Minimum Operating Temperature
0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
MS0PS6M2DVWH
Brand
Lutron
GTIN
00027557984324
UPC
027557984324
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control;Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,142

Location search:
These alternate items can be purchased instead of MS0PS6M2DVWH.
Jump To:

Similar Items

Similar items are close alternatives to MS0PS6M2DVWH, though they may not be 100% alike.

Occupancy Sensor, 20 A, 120/277 V, 3 W, 3.28 In Length, 1.40 In Width, 4.19 In H...
  • Our Part #: 0SP10MW
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0SP10MW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($226.08) · 36 ($1,356.48) ·
0SP10MW - Eaton Wiring Devices

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.68

Each

QTY:
Each
Add
Mstro Pir Occ 6A DV SWTCH White
  • Our Part #: MS0PS6MDVWH
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MS-OPS6M-DV-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,006.32) ·
MS0PS6MDVWH - Lutron

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.93

Each

QTY:
Each
Add
<P>Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 ...
  • Our Part #: WSP250W
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WSP250W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,207.60) ·
WSP250W - Pass & Seymour/Legrand

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat