PD3PCLWH - Caseta 100W Led Plug-In White

Lutron

  • $64.66 (Each)
  • $64.66 (Each)

In-Stock: 1 available locally (New Orleans, LA) (change location)
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
PD3PCLWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-3PCL-WH
Description
Caseta 100W Led Plug-In White
Lutron Caseta Wireless Smart Lighting Lamp Dimmer
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276072069 / 00784276072069
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.66 (Each)
Stock Availability
New Orleans
1 (Check another store)
Baton Rouge
0
All Stores
18
Resources
Images
 
 
PD3PCLWH - Video
 
PD3PCLWH - Small Image
 
Small Image PD3PCLWH - Small Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
360 Images
 
 
PD3PCLWH - 360 Image
Attachments
 
 
PD3PCLWH - Specification Sheet
Other Links
 
 
PD3PCLWH - Other
 
PD3PCLWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
connection
Plug
actuator
Push-button
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
3.13 x 3.19;79.4 x 55.6
Descriptions
Product Type
CasTa Lamp Dimmer
extra long description
LUT PD-3PCL-WH Casta Lamp Dimmer
Description
CASETA 100W LED PLUG-IN WHITE
Features
Conveniently create just the right light for reading, watching TV, or entertaining, with the Lutron Caseta Wireless plug-in lamp dimmer. The plug-in lamp dimmer simply plugs into a standard outlet and can be used with up to two lamps. Control the lights from anywhere in the room by using the Pico remote control (sold separately). You can even add a wall switch to control plug-in lamps without running wires or cutting holes - using the Pico remote control with wall mounting kit (sold separately) and Caseta
Long Description
Lutron Caseta Wireless Smart Lighting Lamp Dimmer
Additional Information
media
Yes
Connection Type
Plug
Switch Type
Push button
Manufacturer Information
Manufacturers Part Number
PD-3PCL-WH
Brand
Lutron
GTIN
00784276072069
UPC
784276072069
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless plug-in lamp dimmer, single-pole
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Frequency Rating
50 to 60
Application
Lighting Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat