PD6WCLIV - Caseta 150W Led Mult Ivory

Lutron

  • $66.79 (Each)
  • $66.79 (Each)

  • $1,602.96 (Per 24)

In-Stock: 1 available locally (Rogers, AR) (change location)
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
PD6WCLIV
Manufacturer
Lutron
Manufacturer's Part Number
PD-6WCL-IV
Description
Caseta 150W Led Mult Ivory
Lutron Caseta Wireless Smart Lighting Dimmer Switch, 120V, 150 W Led, Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276072007 / 00784276072007
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.79 (Each)
Standard Packaging
$1,602.96 (Per 24)
Stock Availability
Rogers
1 (Check another store)
Springdale
2
All Stores
9
Resources
Images
 
 
PD6WCLIV - Video
 
PD6WCLIV - Small Image
 
PD6WCLIV - Large Image
 
PD6WCLIV - Large Image
 
PD6WCLIV - Large Image
 
PD6WCLIV - Large Image
 
PD6WCLIV - Large Image
 
PD6WCLIV - Large Image
 
PD6WCLIV - Large Image
 
PD6WCLIV - Large Image
 
PD6WCLIV - Large Image
 
PD6WCLIV - Large Image
360 Images
 
 
PD6WCLIV - 360 Image
Attachments
 
 
PD6WCLIV - Specification Sheet
Other Links
 
 
PD6WCLIV - Other
 
PD6WCLIV - Other
 
PD6WCLIV - Other
 
PD6WCLIV - Other
 
PD6WCLIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Push-button
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
CASETA 150W LED MULT IVORY
Product Type
CasTa Smart Dimmer Switch Ivory
extra long description
LUT PD-6WCL-IV Casta Smart Dimmer
Features
The Caseta Wireless Dimmer Switch works with up to 150 W of dimmable LED or 600W of incandescent/halogen. Existing hardwired 3-way switches will not work with this dimmer, for 3-way and multi-location applications Pico remotes must be used with this dimmer. Replace the existing switch with a Pico remote control and wall plate adapter to dim from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to connect the Caseta Smart Lighting Dimmer Switch to more leading smart home
Long Description
Lutron Caseta Wireless Smart Lighting Dimmer Switch, 120V, 150 W LED, Ivory
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Push button
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
PD-6WCL-IV
Brand
Lutron
GTIN
00784276072007
UPC
784276072007
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
434
standard
cUL, NOM, FCC, IFTEL, NEMA
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
2 View Store

* All prices subject to change.

Begin Live Chat