PD6WCLWH - Caseta 150W Led Mult White

Lutron

  • $66.79 (Each)
  • $66.79 (Each)

In-Stock: 21 available locally (Dallas, TX) (change location)
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
PD6WCLWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-6WCL-WH
Description
Caseta 150W Led Mult White
Dimmer, Button Switch, 120 V, 600 W, 50/60 HZ, Vacancy Sensor, Wall Mount, 2.6 In Length, 4.69 In Width, 2.94 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276071987 / 00784276071987
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.79 (Each)
Stock Availability
Dallas
21 (Check another store)
DFW RDC
26
All Stores
557
Resources
Images
 
 
PD6WCLWH - Video
 
PD6WCLWH - Small Image
 
Small Image PD6WCLWH - Small Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
360 Images
 
 
PD6WCLWH - 360 Image
Attachments
 
 
PD6WCLWH - Specification Sheet
Other Links
 
 
PD6WCLWH - Other
 
PD6WCLWH - Other
 
PD6WCLWH - Other
 
PD6WCLWH - Other
 
PD6WCLWH - Other
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
White
Dimensions and Weight
Length
2.6 in;66 mm
Width
4.69 in;119 mm
Height
2.94 in;75 mm
Descriptions
Product Type
Dimmer
Long Description
Dimmer, Button Switch, 120 V, 600 W, 50/60 Hz, Vacancy Sensor, Wall Mount, 2.6 in Length, 4.69 in Width, 2.94 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.2 lb/EA
Short Description
Dimmer Button Switch, 120V, 600W, 50/60Hz
Description
CASETA 150W LED MULT WHITE
Features
The Caseta Wireless Dimmer Switch works with up to 150 W of dimmable LED or 600W of incandescent/halogen. Existing hardwired 3-way switches will not work with this dimmer, for 3-way and multi-location applications Pico remotes must be used with this dimmer. Replace the existing switch with a Pico remote control and wall plate adapter to dim from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to connect the Caseta Smart Lighting Dimmer Switch to more leading smart home
extra long description
LUT PD-6WCL-WH Cas?ta Smart Dimmer
Additional Information
Switch Type
Button Switch
Sensor Type
Vacancy Sensor
Power Rating
600 W
Mounting Type
Wall Mount
Minimum Operating Temperature
+32 °F;+0 °C
Maximum Operating Temperature
+104 °F;+40 °C
package quantity
1 CA
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
PD-6WCL-WH
Brand
Lutron
sub brand
Pico Wireless
GTIN
00784276071987
UPC
784276071987
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 557

Location search:

* All prices subject to change.

Begin Live Chat