PJ23BRLWHL01R - Pico RF 434 W/Led 3BRL WH Retail Card

Lutron

  • $28.27 (Each)
  • $28.27 (Each)

In-Stock: 2 available locally (Round Rock, TX) (change location)
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
PJ23BRLWHL01R
Manufacturer
Lutron
Manufacturer's Part Number
PJ2-3BRL-WH-L01R
Description
Pico RF 434 W/Led 3BRL WH Retail Card
Lutron 3-Button With Raise/Lower and Preset, Pico Smart Remote, With Light Icons - White, With Retail Packaging
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
52161525 - Remote control
UPC/GTIN
784276072120 / 00784276072120
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.27 (Each)
Stock Availability
Round Rock
2 (Check another store)
Austin RDC
4
All Stores
176
Resources
Images
 
 
PJ23BRLWHL01R - Video
 
PJ23BRLWHL01R - Small Image
 
PJ23BRLWHL01R - Large Image
 
PJ23BRLWHL01R - Large Image
 
PJ23BRLWHL01R - Large Image
 
PJ23BRLWHL01R - Large Image
 
PJ23BRLWHL01R - Large Image
 
PJ23BRLWHL01R - Large Image
360 Images
 
 
PJ23BRLWHL01R - 360 Image
Attachments
 
 
PJ23BRLWHL01R - Specification Sheet
Brochures
 
 
PJ23BRLWHL01R - Brochure
Other Links
 
 
PJ23BRLWHL01R - Other
 
PJ23BRLWHL01R - Other
 
PJ23BRLWHL01R - Other
 
PJ23BRLWHL01R - Other
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
Plastic/Metal
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Depth
0.31
Width
1.3
Length
2.6
Descriptions
Product Type
3-Button Pico Remote For Dimmer, White
Description
PICO RF 434 W/LED 3BRL WH RETAIL CARD
extra long description
LUT PJ2-3BRL-WH-L01R 3-Button Pico
Long Description
Lutron 3-Button with Raise/Lower and Preset, Pico Smart Remote, with Light Icons - White, with retail packaging
Special Features
Flexible and easy to use device that allows the user to control Caseta Wireless load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. 10 year battery life (one CR2032 battery included). 3-button with raise/lower. On, Off, Raise/Lower and Preset. Lights icon labeling. 434 MHz
Features
Lutron Pico Smart Remotes are a convenient way to provide wireless control for devices within Lutron Residential systems such as: Caseta Wireless, RA 2 Select, RadioRA 3 and HomeWorks; as well as Commercial systems like Lutron’s Vive Wireless. This 3-Button Pico with Raise/Lower features pre-engraved light icons and can turn lights On/Off, raise and lower intensity, or adjust lights to a favorite pre-determined preset light level from anywhere in the room. These remotes are battery operated (CR2032 include
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ2-3BRL-WH-L01R
Brand
Lutron
GTIN
00784276072120
UPC
784276072120
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wireless remote control
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
FCC, IC, COFETEL, SUTEL, ANATEL
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat