A7551 - Alum CLSG Plate, SM

Milbank

  • $10.80 (Each)
  • $10.80 (Each)

  • $108.00 (Per 10)

In-Stock: 11 available locally (West Wichita, KS) ( change location)
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
A7551
Manufacturer
Milbank
Manufacturer's Part Number
A7551
Description
Alum CLSG Plate, SM
Hub Closing Plate, Screw Mount, Aluminum, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110465 / 00784572110465
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.80 (Each)
Standard Packaging
$108.00 (Per 10)
Stock Availability
West Wichita
11 (Check another store)
All Stores
365
Resources
Images
 
 
A7551 - Large Image
 
A7551 - Large Image
 
A7551 - Large Image
 
A7551 - Large Image
 
A7551 - Large Image
 
A7551 - Large Image
 
A7551 - Large Image
 
A7551 - Small Image
Attachments
 
 
A7551 - Specification Sheet
Other Links
 
 
A7551 - Other
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
Aluminum
connection
None
Dimensions and Weight
Length
3.4 INCH
Size
Small Hub Closing Plate Covers up to 2 3/4 Inch Hub Opening
Descriptions
Product Type
Hub Closing Plate
Description
ALUM CLSG PLATE, SM
Short Description
Hub Closing Plate, Screw Mount, Aluminum
Special Features
Includes (4) Hub Screw;Thread Type NPT
Long Description
Hub Closing Plate, Screw Mount, Aluminum, 0.22 lb/EA
extra long description
MILB A7551 CLOSING PLATE 11046
Additional Information
accessory type
Hub Closing Plate
Mounting Type
Screw Mount
package quantity
10 CT
Manufacturer Information
Manufacturers Part Number
A7551
Brand
MILBANK
GTIN
00784572110465
UPC
784572110465
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Small Hub Closing Plate
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Metering Accessory
standard
Non UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A7551.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A7551.

Alum CLSG Plate, SM
  • Our Part #: S7551
  • West Wichita Availability: 11
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,080.00) ·
S7551 - Milbank

West Wichita Availability: In Stock

Total Availability: In Stock

Book Price

$10.80

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to A7551, though they may not be 100% alike.

Socket Hub Cover Plate, 1.25 In Overall Height, 5 In Overall Width, 8 In Overall...
  • MFR Part #: ARP00002CHB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($132.20) ·
ARP00002CHB - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$13.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A7551 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AWCAP Eaton B-Line 00782051347210
A7551 Milbank 00784572110465

* All prices subject to change.

Begin Live Chat