T3610 - Terminal Box 100A 9X17 3PH

Midwest

  • $466.18 (Each)
  • $466.18 (Each)

In-Stock: 1 available locally (Salina, KS) ( change location)
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
T3610
Manufacturer
Midwest
Manufacturer's Part Number
T3610
Description
Terminal Box 100A 9X17 3PH
Terminal Box, 100 A, 600 V Ac, (5) #14 to #1/0 Awg Compatible Wire Size, 17-1/2 (W) X 9-3/4 (D) X 3-1/2 (H) In, Steel, Polyester Powder Coated, Lug Mount, 13 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
784567575156 / 00784567575156
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$466.18 (Each)
Stock Availability
Salina
1 (Check another store)
West Wichita
0
All Stores
21
Resources
Images
 
 
T3610 - Small Image
 
T3610 - Large Image
 
T3610 - Large Image
Attachments
 
 
T3610 - Specification Sheet
Brochures
 
 
T3610 - Brochure
Other Links
 
 
T3610 - Other
 
T3610 - Other
 
T3610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Coated
Dimensions and Weight
Size
9 X 17
Descriptions
Product Type
Terminal Box
extra long description
MIDWEST T3610 TERMINAL BOX 100A 9X1
Long Description
Terminal Box, 100 A, 600 V ac, (5) #14 to #1/0 AWG Compatible Wire Size, 17-1/2 (W) x 9-3/4 (D) x 3-1/2 (H) in, Steel, Polyester Powder Coated, Lug Mount, 13 lb
Features
Terminal box, steel material;9 inch x 17 inch size;polyester powder coated finish;(5) 14 to 1/0 awg wire size;ul (canada and us) approval;lug mounting;nema 1/3r enclosure;100 ampere terminal current rating;600 vac 3-phase terminal voltage rating.
Short Description
Terminal Box, 100 A, 600 VAC, Steel, Polyester Powder Coated
Description
TERMINAL BOX 100A 9X17 3PH
Special Features
Terminals accept copper or aluminum wire Factory installed terminal bars Wide range of concentric knockouts Door has stay open position or removes completely Wide range of terminals meet varied application requirements Padlock provisions to prevent unauthorized entry Completely factory assembled Durable, long-lasting construction Heavy zinc coated steel with electro-deposition paint finish Suitable for NEMA 3R and NEMA 1 installations Stationary mounted terminations make circuit tracing much easier Hub pro
Additional Information
dimensions
17-1/2 (W) x 9-3/4 (D) x 3-1/2 (H) in
Compatible Wire Size
(5) #14 to #1/0 AWG
Mounting Type
Lug Mount
package quantity
1 CA
Cable Entry
Knockout Code (B): 1, 1-1/4, 1-1/2 IN; Knockout Code (D): 3/4, 1, 1-1/4 IN; Knockout Code (G): 1/2, 3/4, 1 IN
Knockouts
Yes
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
T3610
GTIN
00784567575156
UPC
784567575156
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Box
Packaging
Weight
13 lb
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Multi-Circuit Wiring
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater West Wichita Area

Location Stock Available
Dodge City
2 View Store
Salina
1 View Store

Distribution Centers

Location Stock Available
Amarillo
9 View Store

M-Z

Location Stock Available
Pampa
1 View Store
These alternate items can be purchased instead of T3610.
Jump To:

Similar Items

Similar items are close alternatives to T3610, though they may not be 100% alike.

Terminal Box, Steel, Gray, Galvanized;Polyester Powder Pain, 4.50 In Overall Wid...
  • MFR Part #: TB3R103
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($325.92) ·
TB3R103 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$325.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat