211421 - Redlithium Usb Rover Pivoting Flood Light

Milwaukee®

  • $72.50 (Each)
  • $72.50 (Each)

  • $290.00 (Per 4)

In-Stock: 1 available locally (Sulphur Springs, TX) (change location)
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
211421
Manufacturer
Milwaukee®
Manufacturer's Part Number
2114-21
Description
Redlithium Usb Rover Pivoting Flood Light
The Milwaukee® Redlithium™ Usb Rover™ Pivoting Flood Light Powered By Redlithium™ Usb Offers High Output™ Lighting That Stays Brighter For Longer. The Compact Led Floodlight Offers 550 Lumens Of Trueview™ High Definition Output. The Light Head Has 210° Of Rotation, Allowing You to Direct High Output™ Light to Any Work Surface. A Wide, Magnetic Base Allows You to Position The Pivoting Floodlight On Common Work Surfaces or Mount It to Metal For Hands-Free Task Lighting. Its Collapsible Design Fits Into Pocke
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242532438 / 00045242532438
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.50 (Each)
Standard Packaging
$290.00 (Per 4)
Stock Availability
Sulphur Springs
1 (Check another store)
Tyler
5
All Stores
56
Resources
Images
 
 
211421 - Small Image
 
Large Image - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
 
211421 - Large Image
Other Links
 
 
211421 - Other
 
211421 - Other
 
211421 - Other
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
Plastic
Dimensions and Weight
Height
1.25
Width
2.875
Length
4.25
Descriptions
Features
REDLITHIUM™ USB ROVER™ Pivoting Flood Light
Short Description
Pivoting Flood Light
Description
REDLITHIUM USB ROVER PIVOTING FLOOD LIGHT
Product Type
Pivoting Flood Light
extra long description
MILW 2114-21 Pivoting Flood Light
Long Description
The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pivoting Flood Light powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. The compact LED floodlight offers 550 lumens of TRUEVIEW™ High Definition Output. The light head has 210° of rotation, allowing you to direct HIGH OUTPUT™ light to any work surface. A wide, magnetic base allows you to position the pivoting floodlight on common work surfaces or mount it to metal for hands-free task lighting. Its collapsible design fits into pocke
Additional Information
Voltage
0
bulb type
LED
lumens
550
Battery Type
Rechargeable Battery
batteries included
YES
Manufacturer Information
Manufacturers Part Number
2114-21
Brand
Milwaukee®
GTIN
00045242532438
UPC
045242532438
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.72
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat