236120 - M18 Rover Flood Light (Tool Only)

Milwaukee®

  • $105.80 (Each)
  • $105.80 (Each)

  • $846.40 (Per 8)

In-Stock: 2 available locally (El Paso, TX) (change location)
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
236120
Manufacturer
Milwaukee®
Manufacturer's Part Number
2361-20
Description
M18 Rover Flood Light (Tool Only)
Powered By M18™ Batteries, The Milwaukee® 2361 - 20 M18™ Led Flood Light Provides Best In Class Light Output, Functionality and Durability. Using 8 High Quality Leds, The Flood Light Provides 1, 100 LM and Up to 1, 300 Lux. A Compact and Lightweight, Roll Cage Design and Replaceable, Impact Resistant Lens Ensure The 2361-20 Can Stand Up to The Toughest Working Conditions. The Octagonal Shape Allows The Light to Be Used At Multiple Angles While The Multiple Hanging Feature Provide Hands Free Use. The Milwauke
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242300655 / 00045242300655
Weight per unit
3.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.80 (Each)
Standard Packaging
$846.40 (Per 8)
Stock Availability
El Paso
2 (Check another store)
All Stores
111
Resources
Images
 
 
236120 - Video
 
236120 - Small Image
 
236120 - Large Image
 
236120 - Large Image
 
236120 - Large Image
 
236120 - Large Image
 
236120 - Large Image
 
236120 - Large Image
 
236120 - Large Image
 
236120 - Large Image
 
236120 - Large Image
 
236120 - Large Image
Other Links
 
 
236120 - Other
 
236120 - Other
 
236120 - Other
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
Plastic/Rubber
Dimensions and Weight
Height
6.25
Width
6.25
Length
8.75
Descriptions
extra long description
MILW 2361-20 M18 LED Flood Light
Short Description
M18 LED Flood Light
Product Type
M18 Led Flood Light
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 ROVER FLOOD LIGHT (TOOL ONLY)
Long Description
Powered by M18™ batteries, the Milwaukee® 2361 - 20 M18™ LED flood light provides best in class light output, functionality and durability. Using 8 high quality LEDS, the flood light provides 1,100 lm and up to 1,300 lux. A compact and lightweight, roll cage design and replaceable, impact resistant lens ensure the 2361-20 can stand up to the toughest working conditions. The octagonal shape allows the light to be used at multiple angles while the multiple hanging feature provide hands free use. The Milwauke
Additional Information
lumens
1100
Voltage
18
Battery Type
18V Lithium Ion
bulb type
LED
batteries included
NO
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2361-20
GTIN
00045242300655
UPC
045242300655
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
3.59
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat