267822BG - M18FORCE Logic 6T Utility Crimper Kit W/D3 Grooves

Milwaukee®

  • $2803.92 (Each)
  • $2,803.92 (Each)
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
267822BG
Manufacturer
Milwaukee®
Manufacturer's Part Number
2678-22BG
Description
M18FORCE Logic 6T Utility Crimper Kit W/D3 Grooves
The M18™ Force Logic™ 6T Crimpers Are The Most Reliable Way to Crimp. Moving The Grip to The Center Of Tool Delivers Ultimate Control In Class 3 Gloves, Improving Alignment and Accuracy. M18™ Force Logic™ 6T Crimpers, Feature The Industry’S First Adaptive Pressure Control System, PFM™. PFM™ Actively Measures Pressure and Automatically Modifies All Performance Levels Of The System Allowing The High Speed Hydraulic Pump to Power Through The Beginning Of A Cycle and Land At Precisely The Right Pressure to Com
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242339396 / 00045242339396
Weight per unit
16.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,803.92 (Each)
Resources
Images
 
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Small Image
Other Links
 
 
267822BG - Other
 
267822BG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.0
Length
14.0
Height
4.5
Descriptions
Description
M18FORCE LOGIC 6T UTILITY CRIMPER KIT W/D3 GROOVES
Product Type
6T Utility Crimping Kit-BG Die
extra long description
MILW 2678-22BG 6T Utility Crimping
Long Description
The M18™ Force Logic™ 6T crimpers are the most reliable way to crimp. Moving the grip to the center of tool delivers ultimate control in class 3 gloves, improving alignment and accuracy. M18™ Force Logic™ 6T crimpers, feature the industry’s first adaptive pressure control system, PFM™. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure to com
Features
M18™ FORCE LOGIC™ 6T Utility Crimping Kit with D3 Grooves and Fixed BG Die
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2678-22
Brand
Milwaukee®
GTIN
00045242339396
UPC
045242339396
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
16.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 267822BG.
Jump To:

Lower Cost Alternatives

These alternatives to 267822BG are priced for value and offer basic funtionality.

The M18™ Force Logic™ 6T Crimpers Are The Most Reliable Way to Crimp. Moving The...
  • Our Part #: 267820
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2678-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
267820 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat