299827 - M18 Fuel 7 Piece Combo Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
299827
Manufacturer
Milwaukee®
Manufacturer's Part Number
2998-27
Description
M18 Fuel 7 Piece Combo Kit
The Milwaukee 2998-27 Seven Tool Fuel Combo Kit Delivers The Most Advanced 18-Volt Cordless Drilling, Fastening and Cutting Technology In The Industry. This Kit Features Seven M18 Fuel 18-Volt Lithium-Ion Brushless Cordless Tools Including A 1/2 In. Hammer Drill, 1/4 In. Impact Driver, 1/2 In. Mid-Torque Impact Wrench, Sawzall Reciprocating Saw, 6-1/2 In. Circular Saw, 4-1/2 In. / 5 In. Grinder and Led Work Light. M18 Fuel Is Fully Compatible With The Milwaukee M18 18-Volt Cordless System, Featuring Over 2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242592319 / 00045242592319
Weight per unit
42.763 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
299827 - Small Image
 
299827 - Large Image
 
299827 - Large Image
 
299827 - Large Image
 
299827 - Large Image
 
299827 - Large Image
 
299827 - Large Image
 
299827 - Large Image
 
299827 - Large Image
 
299827 - Large Image
 
299827 - Large Image
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
M18 FUEL 7 PIECE COMBO KIT
extra long description
MILW 2998-27 M18 FUEL 7 Piece Combo
Product Type
M18 Fuel 7 Piece Combo Kit
Features
M18 FUEL 7 Piece Combo Kit
Long Description
The Milwaukee 2998-27 seven tool FUEL combo kit delivers the most advanced 18-Volt cordless drilling, fastening and Cutting technology in the industry. This kit features seven M18 FUEL 18-Volt lithium-ion brushless cordless tools including a 1/2 in. hammer drill, 1/4 in. impact driver, 1/2 in. mid-torque impact wrench, SAWZALL reciprocating saw, 6-1/2 in. circular saw, 4-1/2 in. / 5 in. grinder and LED work light. M18 FUEL is fully compatible with the Milwaukee M18 18-volt Cordless system, featuring over 2
Additional Information
Battery Voltage
18
Blade Size
6.5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2998-27
GTIN
00045242592319
UPC
045242592319
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
42.763