48004091 - 6" 8/12 Tpi Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • $15.69 (Each)
  • $15.69 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48004091
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-4091
Description
6" 8/12 Tpi Ice Hardened Sawzall Blades 5PK
Milw 48-00-4091 6"8/12tsawzallbl5ct
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081011 / 00045242081011
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.69 (Each)
Resources
Images
 
 
48004091 - Large Image
 
48004091 - Large Image
 
48004091 - Small Image
Other Links
 
 
48004091 - Other
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
6
Width
0.75
Thickness
05
Descriptions
Description
6" 8/12 TPI ICE HARDENED SAWZALL BLADES 5PK
Features
6 in. 8/12 TPI Ice Hardened SAWZALL® Blades 5PK
Product Type
6"8/12tsawzallbl5ct
Long Description
MILW 48-00-4091 6"8/12TSawzallBl5Ct
Special Features
Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5
Additional Information
Blade Thickness
0.05
Blade Length
6.0
Teeth per Inch
8/12 TPI
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-4091
GTIN
00045242081011
UPC
045242081011
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.295
Carton
1
Uses, Certifications, and Standards
Application
For Metal Cutting Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat