48005706 - Wrecker Multi-Material Sawzall Blade 9" 7/11tpi

Milwaukee®

  • $20.28 (Each)
  • $20.28 (Each)

  • $507.00 (Per 25)

In-Stock: 3 available locally (West Monroe, LA) (change location)
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
48005706
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005706
Description
Wrecker Multi-Material Sawzall Blade 9" 7/11tpi
Sawzall Blade, 1/2 In Shank Diameter, Bi-Metal (Teeth) Material, 7;11 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 1 In Overall Height, 0.05 In Overall Width, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082483 / 00045242082483
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.28 (Each)
Standard Packaging
$507.00 (Per 25)
Stock Availability
West Monroe
3 (Check another store)
All Stores
252
Resources
Images
 
 
48005706 - Small Image
 
48005706 - Large Image
 
48005706 - Large Image
 
48005706 - Large Image
 
48005706 - Large Image
 
48005706 - Large Image
 
48005706 - Large Image
 
48005706 - Large Image
 
48005706 - Large Image
 
48005706 - Large Image
 
48005706 - Large Image
 
48005706 - Large Image
Other Links
 
 
48005706 - Other
 
48005706 - Other
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
Bi-Metal (Teeth)
Dimensions and Weight
Overall Length
9 in
Width
1
Thickness
62
Length
9
Descriptions
Product Type
Sawzall Blade
Long Description
Sawzall Blade, 1/2 in Shank Diameter, Bi-Metal (Teeth) Material, 7;11 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 1 in Overall Height, 0.05 in Overall Width, 0.67 lb
Short Description
Sawzall Blade, 1/2 in Shank, Bi-Metal (Teeth)
Features
The Next Generation Wrecker is designed for Multi-Material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the Next Generation Wrecker is a true demoliton blade for the professional user.
Description
WRECKER MULTI-MATERIAL SAWZALL BLADE 9" 7/11TPI
extra long description
MILW 48-00-5706 SAWZALL® Blades
Special Features
A Complete, Unset Raker Tooth On The Blade Tip Allows For Easier, Faster Plunging By Minimizing Walking And Bouncing;A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade;A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability;Matrix Ii Bi-Metal Teeth For Greater Durability;Package Quantity: 5;Shank: 1/2 IN Universal;The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts
Additional Information
Shank Diameter
1/2 in
Teeth per Inch
7;11
Blade Length
9 in
Overall Height
1 in
Overall Width
0.05 in
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.062
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005706
GTIN
00045242082483
UPC
045242082483
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Demolition
Packaging
Weight
0.67 lb
Weight per each
0.53
Carton
1
Package
25
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 252

Location search:

Greater West Monroe Area

Location Stock Available
Ruston
1 View Store
West Monroe
3 View Store
These alternate items can be purchased instead of 48005706.
Jump To:

Similar Items

Similar items are close alternatives to 48005706, though they may not be 100% alike.

Reciprocating Saw Blade, Steel, 10 Teeth Per Inch, 9 In Blade Length, 9 In Overa...
  • Our Part #: 20597960R
  • West Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20597960R
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 90 ($1,229.40) ·
20597960R - Lenox Black & Decker Inc.

West Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat