48222522 - 5/16" Hollowcore Magnetic Nut Driver

Milwaukee®

  • $13.48 (Each)
  • $13.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222522
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-2522
Description
5/16" Hollowcore Magnetic Nut Driver
Milwaukee® Hollowcore™ Magnetic Nut Drivers Feature A Thread-Thru Design For Unlimited Depth In Threaded Rod and Long Bolt Applications. The Magnetic Universal Driver Heads Fit 4X More Fasteners Including: Square, Hex, 12 Point & Spline. Designed For Maximum Durability The Wrench Ready Hex Steel Shanks Are Forged and Chrome Plated. Milwaukee Nut Drivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
045242294299 / 00045242294299
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.48 (Each)
Resources
Images
 
 
48222522 - Large Image
 
48222522 - Large Image
 
48222522 - Small Image
Other Links
 
 
48222522 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
5/16
Length
7.0
Descriptions
Description
5/16" HOLLOWCORE MAGNETIC NUT DRIVER
extra long description
MILW 48-22-2522 5/16 In. Hollowcore
Short Description
5/16inHlwcore Magnetic Nt D
Product Type
5/16 In. Hollowcore™ Magnetic Nut D
Features
5/16 in. HollowCore™ Magnetic Nut Driver
Long Description
Milwaukee® HollowCore™ Magnetic nut drivers feature a thread-thru design for unlimited depth in threaded rod and long bolt applications. The magnetic universal driver heads fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Additional Information
Handle Type
Straight
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-2522
GTIN
00045242294299
UPC
045242294299
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.325
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat