48224071 - 3/4" Emt Aluminum Conduit Bender

Milwaukee®

  • $61.06 (Each)
  • $61.06 (Each)

In-Stock: 2 available locally (Yukon, OK) ( change location)
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
48224071
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4071
Description
3/4" Emt Aluminum Conduit Bender
Milwaukee® Conduit Benders Feature High Contrast Markings For The Best Visibility Allowing Users to Easily and Accurately Make Bends. A Reinforced Hook and Pedal Provide Added Durability While A Secure Double Bolted Handle Won’T Loosen. These Conduit Benders Feature The Most Bending References and A Wear-Resistant Reference Chart For Easier Use. Milwaukee Conduit Benders Are Available In 1/2 In. Emt, 3/4 In. Emt, and 1 In. Emt Heavy Duty Iron Models and 1/2 In. Emt and 3/4 In. Emt Lightweight Aluminum Mode
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
045242002498 / 00045242002498
Weight per unit
5.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.06 (Each)
Stock Availability
Yukon
2 (Check another store)
Oklahoma City
6
All Stores
52
Resources
Images
 
 
48224071 - Small Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
Other Links
 
 
48224071 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum/Steel
Material, Color, and Finish
Head Material
Aluminum
Handle Material
Steel
Dimensions and Weight
Size
3/4"
Overall Length
39.0
Descriptions
extra long description
MILW 48-22-4071 3/4 in. Conduit Ben
Short Description
3/4inConduit Bender
Product Type
3/4 In. Conduit Bender
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Description
3/4" EMT ALUMINUM CONDUIT BENDER
Long Description
Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum mode
Additional Information
Handle Included
YES
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-4071
GTIN
00045242002498
UPC
045242002498
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.06
Weight per each
5.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat