48226510 - 10" Straight Jaw Pliers

Milwaukee®

  • $18.00 (Each)
  • $18.00 (Each)
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
48226510
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6510
Description
10" Straight Jaw Pliers
The Milwaukee 10 In. Straight Jaw Pliers Incorporate Exposed All Metal and A Precision Ground Pliers Head For Reaming Pipe and Punching Electrical Knock Outs. The Plier’S Teeth Are Hardened For Secure Grip Over The Life Of The Tool. Milwaukee Pliers Feature Slim Profile Dipped Grips and Are Optimized For Best-In-Class Comfort and Ergonomics. All Milwaukee Pliers Are Forged For Strength and Feature Rust Protection For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112139 - Combination pliers
UPC/GTIN
045242518760 / 00045242518760
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.00 (Each)
Resources
Images
 
 
48226510 - Large Image
 
48226510 - Large Image
 
48226510 - Small Image
Other Links
 
 
48226510 - Other
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
Steel
Material, Color, and Finish
Blade Material
n/a
Descriptions
Long Description
The Milwaukee 10 in. Straight jaw pliers incorporate exposed all metal and a precision ground pliers head for reaming pipe and punching electrical knock outs. The plier’s teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile dipped grips and are optimized for best-in-class comfort and ergonomics. All Milwaukee pliers are forged for strength and feature rust protection for long life.
Features
10'' Pump-Dipped
extra long description
MILW 48-22-6510 10" PUMP DIPPED
Short Description
10" PUMP Dp
Description
10" STRAIGHT JAW PLIERS
Product Type
10" Pump Dipped
Additional Information
Blade Length
0
Handle Length
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-6510
GTIN
00045242518760
UPC
045242518760
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.14
Weight per each
1.14